| Material: | Bronze |
|---|---|
| Amperage: | 0.76 |
| Voltage: | 115V |
| Horse Power: | 1/25 |
| Application: | Heating |
| Max Pressure (PSI): | 125 |
| Type: | Pump |
| Connection Size: | 1-1/4" 1-1/2" 3/4" 1" |
| Flow Range (GPM): | 0-23 |
| Max Flow (GPM): | 23 |
| Max Head (Ft): | 10 |
| Head Range (ft.): | 0-10 |
| Hertz: | 60 |
| Phase: | 1 |
| RPM: | 3250 |
| Temperature Range (F): | 40°F to 230°F |
| Connection Type: | Flanged x Flanged |