The Day Savers – A National Tradesmen Day Contest
007 Variable Speed Setpoint Cast Iron Circulator, 1/25 HP

007 Variable Speed Setpoint Cast Iron Circulator, 1/25 HP

Brand:
Taco
SKU:
007-VSF5
Rating:
(0)
Q&A:
(0)
007 Variable Speed Setpoint Cast Iron Circulator, 1/25 HP
007-VSF5 has been discontinued
Discontinued August 9, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
Viridian Delta-T Variable Speed ECM High Efficiency Circulator, Less Flanges - Standard (120V)
Brand:
Taco
SKU:VT2218-HY2-FC1A00
(10)
Order by 6PM, receive 98 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
115V
Product Highlight: Horse Power
1/25 HP
Product Highlight: Warranty
3 Year Warranty
Product Highlight: Connection Type
Flanged x Flanged Connection
Product Highlight: Max Flow (GPM)
17, 9 MAX GPM
Product Highlight: Max Pressure (PSI)
125 MAX PSI

Description

Note: Full flange-to-flange three-year warranty on all 00 Series circulators.

The Taco 007-VSF5 is a variable speed outdoor reset circulator. Its all-in-one design combines a microprocessor based controller with the Taco 00 cartridge circulators. The setpoint version of the variable speed circulators is very versatile and can be installed in a variety of manners: to deliver a constant temperature, maintain a specific temperature drop between two sensor locations, and can be used as a bypass/shunt pump or integrated into a fan coil package to adjust the pump speed depending on the temperature of the supply air. The 007-VSF5 can be configured as either direct acting (speed increases on a temperature decrease) or reverse acting (speed increases on a temperature increases). This unit can also be installed in a radiant injection mixing system which requires a constant supply of water temperature.

Features:
  • All-in-One Pump / Control
  • Sensors Included
  • Easy to Wire
  • UL Approved
  • Snap-in PC Board
  • Fuse Protected
  • Plug-in Low Voltage Wiring Terminal
  • LED Status Panel
  • Direct or Reverse Acting
  • Selectable Output Response Speed
  • Linear or Logarithmic Output
  • Pump Exercise (10 Seconds After 3 Days of No Operation)
  • Cast Iron Construction Note: Image depicted may not reflect circulator listed
  • Specs

    Amperage:

    0.71

    Material:

    Cast Iron

    Application:

    Heating

    Voltage:

    115V

    Type:

    Var. Speed Pump

    Horse Power:

    1/25

    Max Pressure (PSI):

    125

    Connection Type:

    Flanged x Flanged

    Flow Range (GPM):

    0-17

    Max Flow (GPM):

    17

    9

    Head Range (ft.):

    0-8.5

    Max Head (Ft):

    8.5

    Hertz:

    60

    Phase:

    1

    RPM:

    3250

    Temperature Range (F):

    40°F - 220°F

    Warranty:

    3 Year

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    You May Also Need

    5 Replacement Parts

    IFC Replacement Kit for Select Taco "00" Series Cartridge Circulators
    SKU: 0010-025RP
    Taco
    Help Image
    Need help finding a replacement part?
    Fill out the part request form and someone will get back to you shortly.
    PART REQUEST FORM