The Day Savers – A National Tradesmen Day Contest
Main product image of LeakBreaker 3/4" NPT Water Heater Shut-Off Valve & Actuator
Magnifying glass
Hover image to zoom

LeakBreaker 3/4" NPT Water Heater Shut-Off Valve & Actuator

Brand:
Taco
SKU:
LB-075-H-1LF
Rating:
(31)
Q&A:
(1)
LeakBreaker 3/4" NPT Water Heater Shut-Off Valve & Actuator
Magnifying glass
Hover image to zoom
LB-075-H-1LF has been discontinued
Discontinued August 30, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
LeakBreaker 3/4" NPT Water Heater Shut-Off Valve & Actuator
Brand:
Taco
SKU:LB-075-H-2LF
(2)
Order by today, receive 79 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
3/4" Connection

Description

The Taco LeakBreaker is a water heater leak protection device that protects against flood damage from the containment failure of a water heater. It consists of a control unit, a valve with actuator and a sensor. This resettable, testable protection device can be installed on any style water heater to shut off the incoming water supply, preventing additional water flow to a damaged water heater. The two-color LED light and audible alarm lets you know the status of LeakBreaker at all times.


Features: 

  • 3/4" NPT
  • Re-Settable
  • Testable
  • Quick Connect Wiring
  • Operates on Batteries or Power Supply
  • 2 Color LED Status Light
  • Audible Alarm
  • Alarm Mute
  • 2 N/O; N/C Dry Contacts
  • Full Port Valve
  • Easy Removable Actuator


Performance Data

  • Maximum Operating Pressure: 140 PSI
  • Maximum Shut Off Pressure: 125 PSI
  • Maximum Static Pressure: 300 PSI
  • Maximum Ambient Temp: 135°
  • Water Temp.: 33°F to 220°F
  • Service: Potable Water

Specs

Application:

Plumbing

Connection Size:

3/4"

Connection Type:

Threaded

Water Temperature:

33°F to 220°F

Max Operating Pressure:

140 PSI

Max Ambient Temp (°F):

135°F

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

24" Water Heater Drain Pan w/ 1" PVC Fitting (Plastic), WHPP24
SKU: WHPP24
Bluefin

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.74 out of 31 reviews
100% would recommend this product
4.74
out of 31 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
77%
4 star
19%
3 star
3%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Already doing it's job

Easy to install in the cold supply line. The sensor quickly noted a small leak in the reducing fitting and shut the valve. The warning sound is unique an soft. Pretty compact control box fit well in my cabinet. Quick delivery in good shape was appreciated as well as the price
VS

Most Liked Negative Review

Not Quite Sure

This seemed like a great idea. Easy to install. Uses a motor operated ball valve, sensor and control unit and is designed to close the water feed if water is detected where ever you place the sensor. After installation I performed a test and found it could open and close the ball valve. I thought I was set. Several years later the water heater started leaking, but the unit did not completely close the ball valve. Upon inspection I found the ball was mucked up with some goop (for lack of a better word) that must have come in from the street. The unit tried but didn't have enough power to close the valve. And the company says the ball valve can't be repaired (I'll have to see about that). So, although this is a great idea and I don't need another flooded basement, my next attempt to use this item will include an in-line filter
Showing 1-10 of 31 reviews

I would buy this product again

Excellent product. I use it on every hot water heater I install. Taco has great tech support.
Den
Ardmore, Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will use this product again.

This worked exactly as it should. Easy to install and operate.
Acorn
Langhorne, Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Taco Leakbreaker 👍🏼

We've been installing this product for several years now. The only complaint we have is that its super sensitive!! We've spoke to Taco tech support a few times now and we're told to rap the sensor in paper towels and or put it in a unsealed plastic sandwich bag. Until they come up with a better solution.
Captain Jack
Garrison NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would recommend installed on all hot water heaters

Recently had my hot water heater burst flooding my basement with 12 inches of water. Was not aware of this product to after the fact. This product is a layer of protection in case of hot water heater failure. And on a second note my hot water heater burst in year eight under a ten year warranty.
Paul
New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not Quite Sure

This seemed like a great idea. Easy to install. Uses a motor operated ball valve, sensor and control unit and is designed to close the water feed if water is detected where ever you place the sensor. After installation I performed a test and found it could open and close the ball valve. I thought I was set. Several years later the water heater started leaking, but the unit did not completely close the ball valve. Upon inspection I found the ball was mucked up with some goop (for lack of a better word) that must have come in from the street. The unit tried but didn't have enough power to close the valve. And the company says the ball valve can't be repaired (I'll have to see about that). So, although this is a great idea and I don't need another flooded basement, my next attempt to use this item will include an in-line filter
FX
NYC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice safety control at a great price

I found this safety control to be better than expected. It is extremely sensitive a drop of water will set it off. The NC dry contacts are great for use with a gas water heater tied in series with the FVIR NCO switch. This will kill the flame if leak alarm is triggered. This control also has intermittent valve closing to help prevent scale lockup. Closing the valve does not open the NC contacts so it won't interrupt the NCO safety switch.
Mike
Virginia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The product performs as advertised.

I installed the product on the cold water supply to my two hot water tanks--an 80 gallon tempering tank and a 50 gallon hot water heat pump. The product works well as advertised. I wish that the instruction sheet was a little more comprehensive and went into more detail on alternative applications. One shortcoming is that the sensor board is quite small and light weight. Keeping it in a flat position on the floor with the wiring attached to it is difficult.
Mike
Bangor, Maine
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

spare unit

i like to have spare water heater parts
philip
NH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes no problem.

installed on house main and hwh super product!!!
gerard
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

There's always room for improvement
Darrel
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is there a way to attach multiple sensors

Asked by Joshua 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Joshua. Yes, this can be wired with multiple sensors. Please see page 4 of the install manual for further information: https://www.tacocomfort.com/documents/FileLibrary/LeakBreaker_iSheet_102-506_120920.pdf

Was this review helpful to you?