Apply to be a TradeMaster!
Main product image of Electronic, (24V) Man. Reset Low Water Cut-Off (Water)
Magnifying glass
Hover image to zoom

Electronic, (24V) Man. Reset Low Water Cut-Off (Water)

Brand:
Taco
SKU:
LTRM0243T-1
Rating:
(0)
Q&A:
(0)
Electronic, (24V) Man. Reset Low Water Cut-Off (Water)
Magnifying glass
Hover image to zoom
$171.73 each
In Stock
In Stock
Get 4 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Connection Type
Threaded Connection

Description

–
The Taco Low Water Cutoff (LWCO) provides accurate and dependable protection for all types of boilers, from small residential hot water boilers to large industrial steam units. The LWCO is a probe-style, microprocessor-based control that detects the fluid level in hot water and steam boilers and reacts when the level falls below the minimum safe operating level specified by the boiler manufacturer.

The Taco LWCO can act as either the primary or secondary low water cutoff on low-pressure steam boilers, the primary limit control on hot water boilers or to protect pumps from running dry in condensate receiver tank applications. The LWCO can also activate alarm systems or automatic water feeders.

Features:
  • Patented Adjustable Probe Sensitivity
  • External LEDs and Simplified Wiring for Easy
  • Installation and Testing
  • Manual Reset Mode
  • 24 VAC
  • Testable 1-piece 3/4" NPT Connection

Specs

–
Application:

Hot Water Boilers

Type:

Electronic

Reset Type:

Manual

Voltage:

24V

Connection Size:

3/4"

Connection Type:

Threaded

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Application
Reset Type
Voltage
Hot Water Boilers
Manual
24V
Electronic, (24V) Low Water Cut-Off (Water), 3/4" NPT
SKU: LTR0243T-1
Hot Water Boilers
Automatic
24V
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy