The Takagi brand has been discontinued by the manufacturer as of December 31, 2025. Suggested replacement units will be available on our website and replacement parts will continue to be available as supplies last. If you'd like any further assistance, please contact our customer service team.
Rebate
Think Green, Save Green. Rebate and incentive programs provide cash-back to consumers for the purchase of appliances that meet certain energy efficiency standards. Most states are offering rebates in the $50 to $250 range. You can search for rebates in your area from here.
Please note: This unit comes Natural Gas as standard, but can be easily converted to Propane with the supplied gas conversion kit.
Please note: TK-510U CAN BE USED IN BOTH RESIDENTIAL AND COMMERCIAL APPLICATIONS
Fully modulating, gas fired, tankless water heater with sealed combustion and power vented flue. Indoor and outdoor models available for residential and commercial applications. Supplies hot water to domestic hot water systems and can be used with water storage tanks, recirculation systems, and/or combined domestic & heating applications.
Series 200 incorporates several new features including a combustion system that can easily be field converted from natural gas to propane with components supplied in the box. The maximum vent length has increased to 60'. The indoor models will have an integrated temperature controller and factory installed power cord. The outdoor models will include a remote control as a standard feature.
Features:
| Application: | Residential 2-4 Showers Commercial |
|---|---|
| Product Type: | Tankless Heater |
| Fuel Type: | Propane Natural Gas |
| Installation Type: | Outdoor Only |
| Energy Factor: | 0.82 0.81 |
| Vent Size: | 4" |
| BTU (Max): | 199000 |
| BTU (Min): | 15000 |
| Inlet Gas Pressure: | 4.0-10.5"W.C |
| Type: | Non-Condensing |
| Max Flow (GPM): | 10 |
| Features: | Ultra Low NOx |
| Energy Star Rated: | No |
| Includes: | Remote Control Gas Conversion Kit |
| Height (Inches): | 20.5" |
| Width (Inches): | 13-3/4" |
| Depth (Inches): | 9-1/2" |
| Flow Rate at 40F Temp Rise (GPM): | 8.3 |
| Flow Rate at 70F Temp Rise (GPM): | 4.8 |
| Flow Rate at 60F Temp Rise (GPM): | 5.5 |
| Flow Rate at 50F Temp Rise (GPM): | 6.9 |