Apply to be a TradeMaster!
Main product image of 199,000 BTU Ultra Low-NOx Natural Gas Outdoor Condensing Tankless Water Heater (10 GPM)
Magnifying glass
Hover image to zoom

199,000 BTU Ultra Low-NOx Natural Gas Outdoor Condensing Tankless Water Heater (10 GPM)

Brand:
Takagi
SKU:
TK-540P-NEH
Rating:
(0)
Q&A:
(0)
199,000 BTU Ultra Low-NOx Natural Gas Outdoor Condensing Tankless Water Heater (10 GPM)
Magnifying glass
Hover image to zoom
$1,452.83 each
In Stock
In Stock
Get 2 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Max Flow (GPM)
10 MAX GPM
Product Highlight: Installation Type
Outdoor Only
Product Highlight: Vent Type
Direct Vent, Power Vent
Product Highlight: Energy Star Rated
Yes

Description

–

The Takagi brand has been discontinued by the manufacturer as of December 31, 2025. Suggested replacement units will be available on our website and replacement parts will continue to be available as supplies last. If you'd like any further assistance, please contact our customer service team.


Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about local rebate programs that may apply to you.
Takagi Rebate Center


Note: Pressure Relief Valve is not included and has to to be purchased separately in order to properly install unit.

The TK-540P-NEH heater integrates a recirculation pump to provide instant hot water in residential applications with dedicated recirculation lines. The pump is easily controlled with a simple user interface and multiple pump settings allow you to customize pump operation to meet your needs while maximizing heater efficiency. As part of the high efficiency tankless family, the 540P series provides endless hot water while being environmentally friendly.

The TK-540P-NEH outdoor tankless water heater uses up to 199,000 BTU/hr of natural gas to deliver an endless supply of hot water for a 3 bath home in northern climates and a 4 bath home in southern climates. It is built with commercial grade materials like marine-grade 316L stainless steel giving it an industry-leading warranty.

Features:
  • This unit is NOT approved for installation in Manufacture Homes and is not suitable for space heating applications only.
  • ENERGY STAR® qualified
  • 15-year limited Heat Exchanger Warranty, 5-year parts warranty, 1-year labor warranty for Residential applications
  • 6-year limited Heat Exchanger Warranty, 5-year parts warranty, 1-year labor warranty for Commercial applications
  • Integrated Recirculation Pump - 1/2" pipe - 100'; 3/4" pipe - 500'
  • Primary heat exchanger is constructed of a commercial grade copper that is more resilient to erosion.
  • Secondary heat exchanger is made of type 316L stainless steel to protect against corrosion.
  • Complies with Ultra-Low NOx regulations of less than 14 ng/J (<20ppm)
  • Easy-Link with up to three other T-H3 units to increase flow capacity
  • Condensing Outdoor model
  • Safety features include Air-Fuel ratio (AFR) sensor, freeze protection, overheat cut-off fuse, exhaust & water temperature safety control, and troubleshooting diagnostic codes

Specs

–
Application:

3-5 Showers

Residential

Product Type:

Tankless Heater

Fuel Type:

Natural Gas

Vent Type:

Direct Vent

Power Vent

Installation Type:

Outdoor Only

Vent Size:

4"

3"

BTU (Min):

19500

BTU (Max):

199000

Water Connection:

3/4"

Max Flow (GPM):

10

Features:

Ultra Low NOx

Energy Star Rated:

Yes

Type:

Condensing

Energy Factor:

0.93

Includes:

Pump

Flow Rate at 40F Temp Rise (GPM):

9.5

Flow Rate at 60F Temp Rise (GPM):

6.3

Flow Rate at 50F Temp Rise (GPM):

7.5

Flow Rate at 70F Temp Rise (GPM):

5.4

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Product Type
Fuel Type
Vent Type
Installation Type
3-5 Showers
Residential
Tankless Heater
Natural Gas
Direct Vent
Power Vent
Outdoor Only
Residential
Tankless Heater
Natural Gas
Direct Vent
Power Vent
Indoor Only

You May Also Need

81 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy