Apply to be a TradeMaster!
Main product image of Water Pump Pressure Switch, 20/40 PSI, DPST w/ Manual Switch & Low Pressure Cut-Off
Magnifying glass
Hover image to zoom

Water Pump Pressure Switch, 20/40 PSI, DPST w/ Manual Switch & Low Pressure Cut-Off

SKU:
9013FSG2J20M4
Rating:
(1)
Q&A:
(0)
Water Pump Pressure Switch, 20/40 PSI, DPST w/ Manual Switch & Low Pressure Cut-Off
Magnifying glass
Hover image to zoom
$30.75 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
65 MAX PSI
Product Highlight: Min Pressure (PSI)
5 PSI

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Features:
  • Item: Pressure Switch
  • Pressure Switch Application: Water Pump
  • Manual Switch Action: Auto/Off/Start
  • Pressure Switch Port Type(1) Port, 1/4" FNPS
  • Pressure Switch Factory On/Off Setting: 20/40 psi
  • Pressure Switch Unloader: No
  • Pressure Switch Differential: 15 to 30 psi
  • Pressure Switch Range: 5 to 65 psi
  • Pressure Switch Electrical Contact Form: DPST
  • Pressure Switch Action: Standard
  • NEMA Rating: 1
  • Series: 9013FSG
  • HP @ 1 Phase - 120V: 1-1/2
  • HP @ 1 Phase - 240V: 2
  • HP @ 3 Phase - 240V: 3
  • HP @ 3 Phase - 480V: 1
  • Temp. Range: -22 Degrees to 257 Degrees F
  • StandardsUL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
  • AC Contact Rating: 10A @ 575V


Specs

–
Pressure On/Off Setting (PSI):

20/40

Switch:

DPST

Pressure Range:

5 to 65 psi

Pressure Differential:

15 to 30 psi

Min Pressure (PSI):

5

Max Pressure (PSI):

65

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Water Pump Pressure Switch, 30/50 PSI, DPST w/ Manual Switch & Low Pressure Cut-Off
SKU: 9013FSG2J21M4
Telemecanique (Square D)

Product Reviews

1 out of 1 review
1
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would not buy this product again

The pump switch doesn't kick in at 20 psi and I was repriming the pump a few times a day until I just gave up. Also, the contacts bounce when they kick in so that the pump shakes badly when it come on. I'm assuming that it is the low pressure switch causing the bouncing but just a dud as far as the rest of the switch is concerned. I had purchased two swiches to keep one as a spare, but I decided to order one without the low pressure switch and hope for the best. I'm hoping to be able to send the unused one back.
ken
baton rouge, LA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy