Apply to be a TradeMaster!
Main product image of Water Pump Pressure Switch, 50/70 PSI, DPST
Magnifying glass
Hover image to zoom

Water Pump Pressure Switch, 50/70 PSI, DPST

SKU:
9013FYG2J33
Rating:
(8)
Q&A:
(0)
Water Pump Pressure Switch, 50/70 PSI, DPST
Magnifying glass
Hover image to zoom
$31.58 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
80 MAX PSI
Product Highlight: Min Pressure (PSI)
5 PSI

Description

–
Note: Due to a rebranding at Schneider Electric, this product now falls under the Telemecanique brand. The product itself remains unchanged

Features:
  • Item: Pressure Switch
  • Pressure Switch Application: Water Pump
  • Manual Switch Action: None
  • Pressure Switch Port Type: (1) Port, 1/4" FNPS
  • Pressure Switch Factory On/Off Setting: 50/70 psi
  • Pressure Switch Unloader: No
  • Pressure Switch Differential: 20 to 30 psi
  • Pressure Switch Range: 5 to 80 psi
  • Pressure Switch Electrical Contact Form: DPST
  • Pressure Switch Action: Standard
  • NEMA Rating: 1
  • Series: 9013FYG
  • HP @ 1 Phase - 120V: 2
  • HP @ 1 Phase - 240V: 3
  • HP @ 3 Phase - 240V: 5
  • HP @ 3 Phase - 480V: 1
  • Temp. Range: -22 Degrees to 257 Degrees F
  • StandardsUL 508, NEC Article 430-84, ANSI /NSF Standard 61, FDA 21CFR.2600, CSA Certified
  • Special FeaturesNitrile or Equivalent Rubber Diaphragm
  • AC Contact Rating10A @ 575V


Specs

–
Switch:

DPST

Min Pressure (PSI):

5

Max Pressure (PSI):

80

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2.5" Stainless Steel Liquid Filled Gauge, Bottom Mount, w/ Brass Internals (0-100 PSI)
SKU: GSS25-100-BM
Bluefin

Product Reviews

4.88 out of 8 reviews
100% would recommend this product
4.88
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
88%
4 star
13%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

Mechanical work of art

The craftsmanship looks superb. It works well.
Andrew
Illinois
7 days ago
Was this review helpful to you?

Perfect out of the box

Quickly install and it's spot on out of the box
Ash
Beaverdam VA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this product again

Product works fine as described
Dennis
Williamstown NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Was exactly what I needed

Product delivered quickly and was exactly what I expected. Easy replacement and works flawlessly
Quacksmacker
Whitesburg, GA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

50/70 PRESSURE SWITCH

My local supply store did not have a 50/70 pressure switch and recommended I try Supply House. It was in stock, good price and delivery was fast. I was very pleased that it didn't come from Asia. It was an exact replacement and working great.
RDK
Connecticut
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works, what can you say?

Bought along with a stainless T package as I needed 50/70 and the T packages only come with a 30/50 or 40/60, neither of which are rated to adjust to 70 - I should probably make the T package down a star for not letting you swap out the switch... Switch connects up just fine as you'd expect and works, just like the old one did for the last 30 years - I replaced it because we're relocating the (new!) pressure tank to a lower elevation where there's actually room for it and anyways who's going to trust a pressure switch for another 30 years?
ning
Gold County CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i like this product

the shipping of this store was fast I recommend it very good service
Wandy
Ny
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product works - included no manual / instructions / warranty

The uint came inn a plain box with no warranty details or instructions at all. Product is working just fine. I have it set to 50/60 so we get good constant pressure.
Keith
Nashville, TN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy