Apply to be a TradeMaster!
Main product image of DTH35, Digital Psychrometer with Enthalpy
Magnifying glass
Hover image to zoom

DTH35, Digital Psychrometer with Enthalpy

SKU:
DTH35
Rating:
(5)
Q&A:
(0)
DTH35, Digital Psychrometer with Enthalpy
Magnifying glass
Hover image to zoom
$110.13 each
In Stock
In Stock
Get 12 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
The DTH35 measures temperature and relative humidity, and calculates dew point, wet bulb, and enthalpy of moist air (air with humidity). Compact size with a large back-lit display, and an integral magnet for long term measuring needs. The housing design is useful for in-duct measurement, as well as ambient or vent outlet applications.

Features:
  • Min/Max
  • Data hold
  • Designed for in-duct measurement
  • Probe cover functions as an extension for hard to reach areas

Functions:
  • Temperature: -4° to 122°F (-20° to 50°C)
  • Relative Humidity: 0.999
  • Enthalpy: 125 BTU/LB
  • Wet Bulb: 121.8°F
  • Dew Point: 121.8°F
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

6" & 10" Adjustable Wrench Set (2 Pc.)
SKU: 48-22-7400
Milwaukee

Product Reviews

4.2 out of 5 reviews
80% would recommend this product
4.2
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Do not buy for humid places

The temperature sensor seems OK, but the humidity sensor worked for just one day. It locked at 99.9 and never went down. We could not even complete the measurements on our 30 chambers. I was using it for highly humid and probably saturated conditions, but expected the sensor to dry out and go to ambient after readings. It was a waste of money.
ECR
Baltimore
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Must have in the HVAC world.

I use it every day and it's easy to use and the probe isn't overly big, so it fits in test holes with ease.
Mudpuddlebrawler
Idaho
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Excellent product for wet bulb & temperature measurements
Joe
Chicago
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good small tool bag probe

You can calculate unit BTU output knowing the wet bulb with easy digital probe that fits in your tool bag.
HVACman
Washington DC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as advertised but consider fragile

For the cost a great value digital psychrometer. The ability to measure enthalpy in BTU/lb sets it apart especially cost-compared to other digital psychrometers. Only negative so far is the plastic body and probe. Not sure how well would survive a fall of 5-7 ft from ductwork. Although has a good magnet on the back, cannot use when probe inserted in ductwork (probe length is very good comparatively). I need to affix a hook or key ring on the device to allow tying string or wire so can fasten to something when working w/ device on ladders or step stools.
papajoe
Marion, IL
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy