Apply to be a TradeMaster!
Main product image of 15 MFD Round Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom

15 MFD Round Motor Run Capacitor (370V)

Brand:
Titan Pro
SKU:
TRC15
Rating:
(2)
Q&A:
(0)
15 MFD Round Motor Run Capacitor (370V)
Magnifying glass
Hover image to zoom
TRC15 has been discontinued
Discontinued August 19, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
15 MFD Round Motor Run Capacitor (440/370V)
Brand:
Titan Pro
SKU:TRCF15
(11)
Order by today, receive 135 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
370V
Product Highlight: MFD
15 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1.77" Diameter
Product Highlight: Height (Inches)
2.76" Height
Product Highlight: Width (Inches)
1.77" Width

Description

–
Not all capacitors are built the same. Take it to the PRO level. At 60,000 hours of operational life, Titan PRO Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch
  • Specs

    –
    Product Type:

    Capacitor

    Voltage:

    370V

    MFD:

    15

    Shape:

    Round

    Diameter (Inches):

    1.77"

    Width (Inches):

    1.77"

    Height (Inches):

    2.76"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Voltage
    MFD
    Shape
    Diameter (Inches)
    Width (Inches)
    CURRENT ITEM
    370V
    15
    Round
    1.77"
    1.77"
    370V
    15
    Round
    1-3/4"
    1-3/4"

    You May Also Need

    4 MFD Oval Motor Run Capacitor (370V)
    SKU: TOC4
    Titan Pro

    Product Reviews

    5 out of 2 reviews
    100% would recommend this product
    5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    I would buy it again.

    It was chipper than at every other place. It came faster than it was scheduled. Works great
    Edropa
    Mohrsville, PA
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again.

    Great price . Service was polite and helpful and the part was delivered on time.
    Dale
    Temple, Texas
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?