Shop Resideo Sale
Main product image of 15 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

15 MFD Round Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TRCF15
Rating:
(11)
Q&A:
(1)
15 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$4.25 each
In Stock
In Stock
Get 118 Tue, Nov 17
Order by today, receive Tuesday
Shape: 
Round
Voltage: 
440/370V
440/370V370V480V
MFD: 
15

MANUALS (1)


This item replaces: TRC15, CR15X440R, CAP-15/440R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
440/370V
Product Highlight: MFD
15 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1.77" Diameter
Product Highlight: Height (Inches)
2.56" Height
Product Highlight: Width (Inches)
1.77" Width

Description

–
At 60,000 hours of operational life, Titan PRO's Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!
  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

–
Product Type:

Capacitor

Voltage:

440/370V

MFD:

15

Shape:

Round

Diameter (Inches):

1.77"

Height (Inches):

2.56"

Width (Inches):

1.77"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Diameter (Inches)
Height (Inches)
CURRENT ITEM
Product Image of 15 MFD Round Motor Run Capacitor (440/370V)
15 MFD Round Motor Run Capacitor (440/370V)
SKU: TRCF15
(11)
440/370V
15
Round
1.77"
2.56"
440/370V
15
Round
1.77"
2.56"
440v
15
Round
1-3/4"
2.38"
370V
15
Round
1-3/4"
2.38"

You May Also Need

Product Reviews

5 out of 11 reviews
100% would recommend this product
5
out of 11 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 11 reviews

Worked 4.0.

A Titan run capacitor was purchased to replace a suspected bad run capacitor on an AirTap ATI heat pump water heater. The outside diameter of the Titan run capacitor was larger than the OEM part. But the connections and guts were the same. The AirTap ATI heat pump water heater now runs reliably.
Jake
Portland, ME
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Needed for swimming pool pump

fit and works fine!
wf250g
west monroe louisiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes.

Pond pump.
JC
Pa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly as advertised

I replaced an old run capacitor on my Lennex air-conditioning blower. This was an exact fit both physically and electrically, and it works great. Label says 15 MMF with 5% tolerance but I measured it to be much better than that, 14.9 MMF. Delivery was fast.
DIY Todd
Aberdeen, NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this again..

We use them on our fan motors,great product...
Ron
Geraldine,Al
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would certainly by Supply House again.

The capacitor I am waiting on was a dual 40uf and 15uf, that one is still on back order. The 15uf capacitor was the only one that was bad so the one I purchased is working fine and our air conditioner on our motorhome is working again. THANKS
Bob
Lancaster, OH
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House has those hard to find items

I have made a few purchases with Supply House. They have what I need and get it to me quickly!
Furnace Fixer
North Carolina
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Every aspect of this deal was 5 stars

Item was exactly what I needed to get my cooling fan back in working condition. Perfect fit, great price and fast shipping...what more could you ask for. Will definitely buy from these folks again.
Towmotor
MS
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fixed it

Took care of the problem, A/C runs like a champ
Big Mike
KS
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect replacement

Motor starting capacitor, worked great; no problems; small and compact size compared to the old one.
Chet
Eagle Lake FL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the diameter and high of the capacitor ?. Thanks

Asked by randy bui 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

TRCF15 is 1.77" in diameter and 2.56" tall.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy