The Day Savers – A National Tradesmen Day Contest
Main product image of 60 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom

60 MFD Round Motor Run Capacitor (440/370V)

Brand:
Titan Pro
SKU:
TRCF60
Rating:
(4)
Q&A:
(0)
60 MFD Round Motor Run Capacitor (440/370V)
Magnifying glass
Hover image to zoom
$7.96 each
In Stock
In Stock
Get 6 Tomorrow, Sep 2
Order by 6PM, receive Tomorrow

MANUALS (1)


This item replaces: CR60X440R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
440/370V
Product Highlight: MFD
60 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
2.17" Diameter
Product Highlight: Height (Inches)
4.53" Height

Description

At 60,000 hours of operational life, Titan PRO's Professional Grade Motor Run Capacitors get the job done by outperforming standard motor run capacitors of similar value by 83%!

  • Reliable: 60,000 hours operational life
  • Flexible: Titan PRO 440/370 volt design reduces inventory and Titan PRO 370 volt offers best in class value
  • Compliant: Built to the toughest international standards for AC motor run capacitors including EIA-456-A and IEC 60252-1:2001
  • Tested: 100% electrical testing
  • Reinforced: Heavy-edged metalized polypropylene film is used for the dielectric Proprietary bio-degradable oil Second generation anti-explosion safety switch

Specs

Product Type:

Capacitor

Voltage:

440/370V

MFD:

60

Shape:

Round

Width:

2.17"

Diameter (Inches):

2.17"

Height (Inches):

4.53"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Voltage
MFD
Shape
Height (Inches)
CURRENT ITEM
Product Image of 60 MFD Round Motor Run Capacitor (440/370V)
60 MFD Round Motor Run Capacitor (440/370V)
SKU: TRCF60
(4)
440/370V
60
Round
4.53"
370V
60
Round
5.25"
440v
60
Round
4.75"

You May Also Need

80 MFD Round Motor Run Capacitor (440/370V)
SKU: TRCF80
Titan Pro

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Quick delivery

I ordered in the afternoon and it was here the next day
Farmer
Indiana
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works as it should

Reasonable price and fast shipping
Baloo
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Replacement

Prefect replacement for the failed capacitor. Ample terminal attachment (4). Diameter matched existing.
M G
Long Island NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The right component, at the right price, and fast shipping.

As usual, competitive pricing and very fast shipping, Couldn't be more pleased. I've come to depend on Supply House.
Mundificant
Waldoboro, ME
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy