Apply to be a TradeMaster!
Main product image of 220-250V Start Capacitor w/ Resistor (88-108 MFD)
Magnifying glass
Hover image to zoom

220-250V Start Capacitor w/ Resistor (88-108 MFD)

Brand:
Titan Pro
SKU:
TTMJ88R
Rating:
(2)
Q&A:
(0)
220-250V Start Capacitor w/ Resistor (88-108 MFD)
Magnifying glass
Hover image to zoom
$6.59 each
In Stock
In Stock
Get 1 Wed, Oct 7
This item replaces: PTMJ88R

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
220-250V
Product Highlight: MFD
88-108 MFD
Product Highlight: Shape
Round
Product Highlight: Diameter (Inches)
1-13/16" Diameter
Product Highlight: Height
3-3/8"

Description

–
  • These motor start capacitors are dry, electrolytic, non-polarized types for intermittent duty in AC motor starting circuits. The round cases are made of moisture and oil resistant molded phenolic resin or plastic.
  • They have standard dual blade terminals.
  • 220-250 VAC
  • 88-108 MFD

Specs

–
Features:

Resistor

Voltage:

220-250V

MFD:

88-108

Diameter (Inches):

1-13/16"

Height:

3-3/8"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

108-130 MFD Round Start Capacitor (330V)
SKU: 11963
Jard

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Works good. Definetely would buy this cap again

Works good. Definitely would buy this cap again
Neilion
Huntington Beach
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Capacitor

Of course hottest time of the year in western New York and our central air went out…. This fixed in in minutes for about FIVE Bucks!
Billy
Buffalo New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy