The Day Savers – A National Tradesmen Day Contest
Main product image of Round Run Capacitor - 35/5 MFD, 440V
Magnifying glass
Hover image to zoom

Round Run Capacitor - 35/5 MFD, 440V

Brand:
Trane
SKU:
CPT00977
Rating:
(1)
Q&A:
(0)
Round Run Capacitor - 35/5 MFD, 440V
Magnifying glass
Hover image to zoom
CPT00977 has been discontinued
Discontinued April 5, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
Round Run Capacitor - 35/5 MFD, 440V, SFCAP35D5440R
Brand:
Trane
SKU:SFCAP35D5440R
(2)
Order by 6PM, receive 21 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
440v
Product Highlight: MFD
35/5 MFD

Description

Round Run Capacitor - 35/5 MFD, 440V

Specs

MFD:

35/5

Voltage:

440v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
MFD
Voltage
CURRENT ITEM
Product Image of Round Run Capacitor - 35/5 MFD, 440V
Round Run Capacitor - 35/5 MFD, 440V
SKU: CPT00977
(1)
35/5
440v

You May Also Need

Round Start Capacitor w/ Resistor - 140-160 MFD, 330V, CPT02327
SKU: CPT02327
Trane

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Best Service Ever!

I needed some help getting the correct replacement fan motor & capacitor for our heat pump. Laurie K stayed on the phone with me and patiently answered all my questions & explained everything clearly. The parts came as promised and our house is warm again! This will be my go-to place from now on!
Ben
Franklin, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?