Apply to be a TradeMaster!
Main product image of 5.6" TEAO PSC Condenser Fan Motor (208-230V, 1/3-1/6, 1075 RPM)
Magnifying glass
Hover image to zoom

5.6" TEAO PSC Condenser Fan Motor (208-230V, 1/3-1/6, 1075 RPM)

Brand:
US Motors
SKU:
5430
Rating:
(1)
Q&A:
(0)
5.6" TEAO PSC Condenser Fan Motor (208-230V, 1/3-1/6, 1075 RPM)
Magnifying glass
Hover image to zoom
$142.40 each
In Stock
In Stock
Get 12 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/3 - 1/6 HP
Product Highlight: Amperage
2.2 Amps
Product Highlight: Diameter (Inches)
5.6" Diameter

Description

–
Features:
  • Ball Bearings – Durability for high temperature applications for longer life than traditional sleeve bearings
  • 48” Leads – Easier wiring into today’s condensing units
  • Special Rotor Corrosion Protection – Designed for longer life and sure start-ups season after season
  • Reversible – Easy to change quick connect terminals for application flexibility

Specs

–
Type:

Permanent Split Capacitor

Voltage:

208/230V

Horse Power:

1/3 - 1/6

Amperage:

2.2

RPM:

1075

Phase:

1

Diameter (Inches):

5.6"

Bearings:

Ball

Rotation:

Reversible

Enclosure Type:

Totally Enclosed Air Over (TEAO)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
Type
Voltage
Horse Power
Amperage
RPM
CURRENT ITEM
Product Image of 5.6" TEAO PSC Condenser Fan Motor (208-230V, 1/3-1/6, 1075 RPM)
5.6" TEAO PSC Condenser Fan Motor (208-230V, 1/3-1/6, 1075 RPM)
SKU: 5430
(1)
Permanent Split Capacitor
208/230V
1/3 - 1/6
2.2
1075
Permanent Split Capacitor
208/230V
1/4
2
1075
1-Speed 1075 RPM Direct Drive Blower Motor (1.8A, 208-230V)
SKU: D909
Permanent Split Capacitor
208/230V
1/4
1.8
1075

You May Also Need

Product Reviews

3 out of 1 review
100% would recommend this product
3
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
100%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Shipping dept. Needs to learn how to ship!

Motor and motor packaging came without protection. As a result the two were separated with the motor kinda having a free for all in side of the shipping box. Motor not severely damaged, could have been better.
Zyp
Californua
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy