Apply to be a TradeMaster!
Main product image of 5-5/8" 1-Speed Outdoor Sleeve Bearing Motor (208-230V, 1075 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom
5-5/8" 1-Speed Outdoor Sleeve Bearing Motor (208-230V, 1075 RPM, 1/4 HP)
Magnifying glass
Hover image to zoom
$138.04 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
208/230V
Product Highlight: RPM
1075 RPM
Product Highlight: Rotation
Reversible
Product Highlight: Horse Power
1/4 HP
Product Highlight: Mount
Extended Studs
Product Highlight: Amperage
2 Amps

Description

–
5-5/8" 1-Speed Outdoor Sleeve Bearing Motor (208-230V, 1075 RPM, 1/4 HP)

Features:
  • Energy Efficient $
  • Permanent Split Capacitor
  • Class B or Class F Insulation
  • Ball or Sleeve Bearing
  • Reversible
  • 1/2" Dia. Flatted Shaft
  • 6 and 8 Pole
  • 26" (Minimum) to 48" Leads
  • Extended Thru Bolts
  • 60 HZ
  • All Angle Mount
  • 60 or 70C Ambient
  • Auto Protector

Specs

–
Type:

Permanent Split Capacitor

Horse Power:

1/4

Voltage:

208/230V

Bearings:

Sleeve

Duty:

Air Over

Rotation:

Reversible

RPM:

1075

Poles:

6

Mount:

Extended Studs

Phase:

1

Enclosure Type:

Totally Enclosed

Hertz:

60

Frame:

48

Speeds:

1

Amperage:

2

Overload Protection:

Automatic

Diameter (Inches):

5-5/8"

Insulation Class:

F

Max Ambient Temp (°F):

158°F

Motor Orientation:

Any

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Horse Power
Voltage
Rotation
RPM
CURRENT ITEM
Product Image of 5-5/8" 1-Speed Outdoor Sleeve Bearing Motor (208-230V, 1075 RPM, 1/4 HP)
5-5/8" 1-Speed Outdoor Sleeve Bearing Motor (208-230V, 1075 RPM, 1/4 HP)
SKU: FSE1026SF
(1)
Permanent Split Capacitor
1/4
208/230V
Reversible
1075
Permanent Split Capacitor
1/4
208/230V
Reversible
1075
Permanent Split Capacitor
1/3 - 1/6
208/230V
Reversible
1075
Permanent Split Capacitor
1/4
208/230V
Reversible
1075

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Product built with quality and craftsmanship

Removed failed unit replaced with correct one sent. Easy plug and play. Sales person was very helpful, professional and accurate.
Joe Fredericks
Rifle, CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy