| Connection Size: | R32 x 3/4" |
|---|---|
| Inlet Type: | FNPT |
| Material: | Brass |
| Application: | Accessory |
| Max Pressure (PSI): | 200 |
| Thread Type: | Male Female |
| Standards Met: | ASTM F1960 NSF ASTM F877 |
| Manifold Compatibility: | EP Truflow,Truflow |
| Max Temp (F): | 200°F |
| Thread Size: | 3/4" R32 |
| Warranty: | 10 Year |