| Type: | Isolation Valve |
|---|---|
| Material: | Brass |
| Thread Size: | R32 |
| Application: | Accessory |
| Used With: | EP Radiant Heat Manifolds |
| Features: | w/ Isolation Valves |
| Test Pressure (PSI): | 100 psi (max air) |
| Flow Capacity (Cv): | 1.35 |
| Height: | 4.6" |
| Width: | 2" |
| Weight (lbs): | .30 lbs |
| Max Operating Pressure: | 87 psi at 140°F 44 psi at 194°F 72 psi at 158°F 58 psi at 176°F |
| Warranty: | 10 Year |