| Type: | Balancing Valve |
|---|---|
| Material: | Brass |
| Thread Size: | R32 |
| Used With: | EP Radiant Heat Manifolds |
| Application: | Accessory |
| Test Pressure (PSI): | 100 psi (max air) 145 psi (max water) |
| Flow Capacity (Cv): | 1.35 |
| Height (Inches): | 7.5" |
| Width: | 2" |
| Weight (lbs): | .36 lbs |
| Max Operating Pressure: | 72 psi at 158°F 87 psi at 140°F 44 psi at 194°F 58 psi at 176°F |
| Features: | w/ Visual Flow Meters |
| Warranty: | 10 Year |