| Number of Outlets: | 4 |
|---|---|
| Type: | Manifold |
| Material: | Stainless Steel |
| PEX Size: | 5/16" 1/2" 3/8" 5/8" |
| Supply Thread: | R32 |
| Loop Thread: | R20 |
| Application: | Heating |
| Fitting System Compatibility: | PEX Compression |
| Tubing Compatibility: | PEX |
| Warranty: | 10 Year |
| Test Pressure (PSI): | 87.4 psi (max water) 43.8 psi (max water) 145 psi (max water) |
| Max Flow (GPM): | 14 |
| Flow Capacity (Cv): | 1.1 |
| Max Operating Pressure: | 43.8 psi at 194°F 87.4 psi at 158°F 145 psi at 68°F |
| Features: | w/ Visual Flow Meters |
Hi Damian! Yes, this comes with supply and return ball valves with temperature gauges.
Yes, opposite from the supply and return ball valves.
4 wire actuators have an end or auxiliary switch typically used to turn on the circulator after the valve has opened fully. If you are not sure whether you need one for your control scheme, you can get one 4 wire per zone and the rest 2 wire to be safe.
This manifold may be used to run 5/8" pex tubing from the manifold to cast iron water radiators. The unit is not compatible with steam systems. You will need to add the 5/8" loop fitting assemblies with the manifold body itself.
Yes, they can.
The flow rate on the 1 1/4" manifold from Uponor has a range of 0-2 GPM.
Yes, there is another well on the other side of the valve.
The 1" manifolds can accommodate up to 14GPM through the trunk and 1.5GPM on the loops, while the 1-1/4" can handle 21GPM trunk and 2 GPM on the loops.
Yes. The manifold can be installed in whatever position best fits your needs.
The stainless steel manifold can be installed in any position, so that would be fine.