Apply to be a TradeMaster!
Main product image of 50 VA Transformer
Magnifying glass
Hover image to zoom

50 VA Transformer

SKU:
A3050050
Rating:
(2)
Q&A:
(3)
50 VA Transformer
Magnifying glass
Hover image to zoom
$45.15 each
In Stock
In Stock
Get 8 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Mount
Plate

Description

–
50 VA transformer (24VAC) comes with a 4" x 4" metal mounting plate.

Specs

–
Application:

Accessory

Voltage:

120v

Voltage (Secondary):

24 VAC

50 VA

Mount:

Plate

Weight (lbs):

2 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Loop End Cap
SKU: A2080020
Uponor (Wirsbo)

Product Reviews

5 out of 2 reviews
5
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Fast Delivery

This is the 2nd time I ordered here and its always delivered in a timely manner and their product are in good condition and quality
Felix
New Jersey
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As promised, quick delivery, works like a champ

120V to 24V transformer for Uponor radiant valve actuators for a radiant cooling system in an experimental aquaponics greenhouse setting.
Barron the Builder
Immokalee, FL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Does this transformer have overload protection (thermal or otherwise)?

Asked by Tee 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Tee! This transformer does not have any overload protection built in.

Was this review helpful to you?

Q: On the seconday output (24v) screw termainals does the wiring have to be hooked up in a certain way to each screw terminals(left/right) or are both screw terminals common output (reversable)for wiring hook up?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

It does not matter which way the wiring is hooked up.

Was this review helpful to you?

Q: How many actuators and thermostats can this transformer be hooked up to run? Doesn't the transformer need to be balanced for the load?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This transformer has a 50 VAC capability. The actuators and thermostats you are looking to use in the application will determine how many the transformer can accommodate. If you are using the Wirsbo thermostats, which draws a 5 VAC, then you would be able to connect 10 of them to this transformer. If you were using the Wirsbo Actuators, at 7 VAC, you would be able to connect 7 of them. The 501S by Wirsbo draws 1 VAC per unit, and the 511/512S draws 3 VAC. You would not be able to exceed 50 VAC with this transformer.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy