Apply to be a TradeMaster!
Main product image of 1" PEX Clip, 50/box
Magnifying glass
Hover image to zoom

1" PEX Clip, 50/box

SKU:
F7051001
Rating:
(12)
Q&A:
(5)
1" PEX Clip, 50/box
Magnifying glass
Hover image to zoom
$131.99 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Material
Plastic

Description

–
Note: Select a screw length so it does not penetrate entirely through the wood subfloor once installed.

The enhanced Wirsbo PEX Clips provide better holding power and can be attached together laterally for tight installations. The PEX Clips are attached under the wood subfloor for joist-heating applications. The clip prevents the tubing from coming in direct contact with the subfloor, eliminating the possibility of creating uncomfortable hot spots on the floor above. Drywall screws are commonly used to secure the clips to the wood subfloor.

Specs

–
Application:

1" PEX

Size:

3/4"

Material:

Plastic

Tubing Compatibility:

PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

1" ProPEX Ring with Stop
SKU: Q4691000
Uponor (Wirsbo)

Product Reviews

4.92 out of 12 reviews
100% would recommend this product
4.92
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 12 reviews

well designed

fantastic clip
me
east of Lancaster PA
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Incredibly easy to use PEX clips

I'm working on a repair of a 20 year old radiant heat system between the joists of the cellar ceiling. The radiant heat tubing was never correctly installed. You just screw the clips in (with a not included screw appropriate for your situation), place the tubing in the clip and give the tubing a little push. The clip ratchets the tubing into place. I'm a middle aged woman who will try any home repair. This one is tedious but the clips make it much easier than clips I had bought at a home repair store locally.
Janet
Worcester, MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Work great

Wish they cost a little less. Work great.
MP
Londonderry, nh
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Products are great

Shipping is fast. returns are the best I've ever seen supply house is great
Randy
North michigan
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick and easy

Perfect for 1 1/4 coarse drywall in staple up system. Nice gap between tube and floor - used pex-al-pex tube (very stiff) so gap is pretty constant.
PCC
York, ME
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great product. Gets the job done quickly and easily
Good product
Nice
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good but could be stronger

These worked much better than the staple up units I had to replace because they were falling out of my old plywood subfloor(the house was built in 73). I would have given a great rating except they do flex quite a bit in the turns. Had to double them up in series to hold the ends of the loops as they rotate quite easilly. If they had a little more strucural rigidity it would be nice.
Happy Hippy
Mineapolis, MN
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfectly suited for the job

provides for proper separation between underfloor surface and radiant tubing.
Paul
Berlin, N.H.
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1/2" Pex Clips

Radiant heating. Put pex up to leave a dead air space, consistent and they hold great.
bill
wyoming
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fantastic product

i love these clips,the tubing snaps in real easy and you can pop the tubing back off if you need to ,the only improvment i would like to see is haveing the screw secured to the clip ,it would make installation that much easier.
don the handyman
marilla ny
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: How are these anchored? nail, stable or included anchor

Asked by Kress 10 years ago

Add your answer

* Required Field
-

Very easy to install all that is needed is a screw gun and a drywall screw. Clip has a preformed mounting hole on the inside of clip. Sent from my iPad

Was this review helpful to you?
-

Absolutely Screw these. Drywall screws are great! Be sure the screw doesn't penetrate up through the subfloor. Sent from my iPhone

Was this review helpful to you?

Q: How far off the mounting surface does it hold pex away?

Asked by dom 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The 1/2" clip measures 1.2" from base to center of tubing.

Was this review helpful to you?

Q: Whats the heat loss compared to the track installation or advantages. Any comparases data would be a help

Asked by steve 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The plates create more surface area, allowing you to run the system at a lower water temperature. You gain 1% in efficiency for every 3°F you can lower the water temperature.

Was this review helpful to you?

Q: How far apart do the clips need to be?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The 1/2" clips should be placed 18"-24" apart.

Was this review helpful to you?

Q: What are the dimensions?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The dimensions are 1 5/8 inches by 1 1/8 inches.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy