Apply to be a TradeMaster!
Main product image of 1-1/2" ProPEX x 1-1/2" Male Sweat Copper Fitting Adapter (Brass)
Magnifying glass
Hover image to zoom

1-1/2" ProPEX x 1-1/2" Male Sweat Copper Fitting Adapter (Brass)

SKU:
Q5501515
Rating:
(1)
Q&A:
(0)
1-1/2" ProPEX x 1-1/2" Male Sweat Copper Fitting Adapter (Brass)
Magnifying glass
Hover image to zoom

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
NSF, ASTM F877, ASTM F1960 Standards Met
Product Highlight: Thread Type
Sweat Thread Type

Description

–
Note: This is a ProPEX x Male Sweat Brass Adapter.

ProPEX® Brass Fitting Adapters transition PEX tubing to copper and are approved for use in radiant heating systems. One end of the adapter is manufactured with the Uponor ProPEX fitting for connections to hePEX plus tubing or AquaPEX® tubing.

Specs

–
Thread Type:

Sweat

Connection Type:

ProPEX x Male Sweat

Size:

1-1/2"

Sweat Size:

1-1/2"

Application:

Heating

Plumbing

Material:

Brass

Fitting System Compatibility:

Expansion PEX

Standards Met:

NSF

ASTM F877

ASTM F1960

Max Pressure (PSI):

200

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Warranty:

25 Year (Limited)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

USA Quality fitting

You know that you are buying a real uponor fitting at the best possible price from Supply House, not a counterfit knockoff. The fastest delivery too.
Pete the pipefitter
Hudson Valley
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy