Apply to be a TradeMaster!
Main product image of 5/8" ProPEX x 1/2" Male Sweat Copper Fitting Adapter
Magnifying glass
Hover image to zoom

5/8" ProPEX x 1/2" Male Sweat Copper Fitting Adapter

SKU:
Q4506350
Rating:
(2)
Q&A:
(0)
5/8" ProPEX x 1/2" Male Sweat Copper Fitting Adapter
Magnifying glass
Hover image to zoom
$6.37 each
BOX UP & SAVE 13%
$55.70 box of 10
$5.57 each
In Stock
In Stock
Get 30 Tue, Oct 6
Order by today, receive Tuesday
Size: 
5/8" x 1/2"
1/2"3/4"1"1-1/4"1-1/2"2"5/8" x 1/2"5/8" x 3/4"3/4" x 1/2"3/4" x 1"

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Expansion PEX
Product Highlight: Standards Met
ASTM F1960, ASTM F877, NSF Standards Met
Product Highlight: Thread Type
Sweat Thread Type

Description

–
Note: This is a ProPEX x Male Sweat Brass Adapter.

ProPEX Brass Fitting Adapter transitions PEX-a tubing to copper fittings. Note: ProPEX Tool is required. ProPEX Rings must be purchased separately.

Specs

–
Thread Type:

Sweat

Connection Type:

ProPEX x Male Sweat

Material:

Brass

Size:

5/8" x 1/2"

Warranty:

25 Year (Limited)

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Standards Met:

ASTM F1960

ASTM F877

NSF

Fitting System Compatibility:

Expansion PEX

Tubing Compatibility:

PEX

Max Temp (F):

200°F

Sweat Size:

1/2"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

5/8" ProPEX Brass Elbow
SKU: Q4710625
Uponor (Wirsbo)

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Would buy again

This is perfect for the transition from 3/4" baseboard to 5/8" PEX. Just what the doctor ordered.
Chuck
New Hampshire
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best uponor reducing fitting

Easy installation
The Plumber
Freeport , Maine
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy