Apply to be a TradeMaster!
Main product image of 2" ProPEX x 2" Male Sweat Copper Fitting Adapter (Brass)
Magnifying glass
Hover image to zoom

2" ProPEX x 2" Male Sweat Copper Fitting Adapter (Brass)

SKU:
Q5502020
Rating:
(1)
Q&A:
(0)
2" ProPEX x 2" Male Sweat Copper Fitting Adapter (Brass)
Magnifying glass
Hover image to zoom
Q5502020 has been discontinued
Discontinued September 2, 2026
This product was discontinued by the manufacturer.
Size: 
2"
3/4" x 1/2"

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
ProPEX x Male Sweat Connection
Product Highlight: Thread Type
Sweat Thread Type

Description

–
Note: This is a ProPEX x Male Sweat Brass Adapter.

ProPEX® Brass Fitting Adapters transition PEX tubing to copper and are approved for use in radiant heating systems. One end of the adapter is manufactured with the Uponor ProPEX fitting for connections to hePEX plus tubing or AquaPEX® tubing.

Specs

–
Connection Type:

ProPEX x Male Sweat

Thread Type:

Sweat

Size:

2"

Sweat Size:

2"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

USA Quality fitting

You know that you are buying a real uponor fitting at the best possible price from Supply House, not a counterfit knockoff. The fastest delivery too.
Pete the pipefitter
Hudson Valley
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?