Shop Resideo Sale
Main product image of No-Freez Non-Toxic Anti-Freeze / Glycol (5 Gallon)
Magnifying glass
Hover image to zoom

No-Freez Non-Toxic Anti-Freeze / Glycol (5 Gallon)

Brand:
Utility
SKU:
18-452
Rating:
(22)
Q&A:
(14)
No-Freez Non-Toxic Anti-Freeze / Glycol (5 Gallon)
Magnifying glass
Hover image to zoom
$189.29 each
In Stock
In Stock
Get 43 Tomorrow, Nov 12
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Propylene Glycol

Description

–

No-Freez Non-Toxic Anti-Freeze / Glycol (5 Gallon)

No-Freez is a chemically balanced inhibited propylene glycol solution engineered to provide worry-free freeze protection for hydronic heating systems, snow melting systems, and closed-loop applications. This 5-gallon container delivers 640 fluid ounces of non-toxic antifreeze formulated to protect systems down to -100°F burst protection temperature while maintaining flow capability to -61°F.

Key Features & Benefits

  • Propylene Glycol Base: Non-toxic formulation safe for potable water systems and environmentally sensitive installations
  • Inhibited Formula: Chemically balanced corrosion inhibitors protect system components including steel, copper, aluminum, and solder joints
  • Burst Protection to -100°F: Safeguards piping and equipment from freeze damage in extreme cold conditions (expansion point protection to -100°F)
  • Flow to -61°F: System maintains liquid circulation capability at temperatures as low as -61°F
  • 5-Gallon Volume: 640 fluid ounces of ready-to-use or dilutable glycol solution for medium to large system fills
  • 50% Propylene Glycol Blend: Fully inhibited concentration ready for dilution or direct use depending on required freeze protection level
  • Compatible with PEX Tubing: Approved for use in radiant floor heating systems with cross-linked polyethylene piping
  • Compatible with Copper Pipe: Safe for copper, brass, and ferrous metals commonly found in hydronic systems
  • Multi-Application Use: Suitable for boiler systems, radiant heating, snow melting systems, and solar thermal installations

Compatibility & Requirements

This glycol is compatible with copper, steel, aluminum, brass, and PEX tubing commonly used in closed-loop hydronic heating and snow melting systems. A qualified installer familiar with glycol-based systems should perform system charging and concentration testing. Calculate the required glycol-to-water ratio based on the lowest expected ambient temperature using the protection charts in the Product Overview. System pumps and boilers may require sizing adjustments to account for the higher viscosity and reduced heat transfer capacity of glycol solutions compared to water. Check local codes for glycol use in potable water heating applications. Glycol reduces the heat exchange efficiency of in-floor systems compared to water-only systems.

Installation & Care

Drain the existing system completely before introducing No-Freez glycol. Mix glycol with clean water at the concentration specified for your target freeze protection level. Fill the system using a dedicated glycol feeder or pump station to ensure complete air purging. Test the freeze protection level using a refractometer or the Cryo-Tek Anti-Freeze (Glycol) Test Kit after initial fill and annually thereafter. Maintain system pH between 8.5 and 10.5 to preserve corrosion inhibitor effectiveness. Replace glycol solution every 3 to 5 years or when inhibitor depletion is detected through testing. Do not mix No-Freez with automotive ethylene glycol antifreeze. This product may be blended with additional propylene glycol antifreeze from other manufacturers provided both are propylene glycol-based formulations. Consult the Safety Data Guide for handling information.

What's Included

  • 5-gallon container of No-Freez Non-Toxic Anti-Freeze / Glycol

Frequently Asked Questions

Q: What is the percentage of propylene glycol in this product?
A: No-Freez is a fully inhibited 50% propylene glycol blend ready for dilution or direct use depending on the required freeze protection level.

Q: Can this product be used in PEX tubing floor heating applications?
A: Yes, No-Freez is safe for use in radiant floor heating systems with PEX tubing and hot water heating systems using PEX or copper piping.

Specs

–
Material:

Propylene Glycol

Volume (Fluid):

640 fl. oz.

Type:

Glycol

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Volume (Fluid)
640 fl. oz.
640 fl. oz.

You May Also Need

Product Reviews

4.86 out of 22 reviews
95% would recommend this product
4.86
out of 22 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
86%
4 star
14%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 22 reviews

Great product

excellent product, works perfect
Trump
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

Product have an excellent performance
Bearingexpert
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this particular brand name again.

The 5 gallon pail that I purchased, which was factory sealed and intact, contained only about 4 gallons and 1 quart. Not happy
TheDMC3
MA
3 years ago
Was this review helpful to you?

review

used in a radiant heating system. It works.
Joe Schmuck
Minnesota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product not harmful to environment or wildlife

Snow melt system
MichaelP
Leavenworh wa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

easy to use, shipping time was very minimal
Mac
Clyde,Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

We will purchase this product every time!

We are using this product in our boiler furnace heating system. It is working perfectly and is just what we needed.
Martin
Plentywood, MT
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

Price and service were great as was delivery.
Mark
NH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

REVIEW

This product was used in a 4 panel sun works solar hot water system on high ranch I replaced the fluid with No Freeze Non TOXIC ANTI FREEZE/ GLYCOL (5 gallons) I used 4 1/2 gallons to recharge the system. Its working great so much so i shut my oil burner down .THIS WAS THE FIRST TIME I EVER HEARD OF SUPPLYHOUSE.COM VERY EASY TO PLACE A ORDER I USED GUEST TO BUY THE PRODUCT DELIVERY WAS FREE AND THEY TOLD ME IT WOULD COME THE FOLLOWING DAY WHICH IT DID I GIVE SUPPLHOUSE 100 STARS AND WOULD HIGHLY RECOMMEND THEM
The FIXER KAIZEN
SAINT JAMES
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product great protection

Have used this product to protect several radiant systems. Works great , particularly like the corrosion inhibitors. Has good heat transfer and of course freeze protection. Non toxic can be expensive, but seems like safest solution. Supply House always great to work with , I never wait long time periods for shipments to arrive.
Tomasorus
Woodland Park Co
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

14 Questions
14 Questions
ASK A QUESTION

Q: What is the percentage of propylene glycol is this product?

Asked by GK 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The 18-452 No-Freez is a fully inhibited 50 % Propylene Glycol blend.

Was this review helpful to you?

Q: Hi, I have a circulating hot water heating system in my garage. It is a closed system using a 50 gallon gas fired water heater, 1/2 inch pex tubing with 3 loops of 275' each. What volume of antifreeze would you recommend for burst protection to -30 to -20?

Asked by Dennis 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

See page 2: http://s3.supplyhouse.com/product_files/antifreeze-nf.pdf

Was this review helpful to you?

Q: In the previous question I noticed you said a 25% concentration of no freeze would provide anti-burst protection to 0°F. Is this for copper piping?

Asked by Bill 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

it is safe for copper pipe. I dont see the specs for 25% http://s3.supplyhouse.com/product_files/antifreeze-nf.pdf

Was this review helpful to you?

Q: Can I mix red glycol with blue glycol?

Asked by justin 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supply House Staff

This product is made of propylene glycol. This anti-freeze may be mixed with additional propylene glycol anti freeze from another manufacturer, but it may not be mixed with other chemicals to prevent reactions

Was this review helpful to you?

Q: I bought 15 gallons of this but I needed 20,gallons so I bought another 5 gallons at a local store. Can I mix those two even tho one is blue and one is red?

Asked by justin 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This product is made of propylene glycol. This anti-freeze may be mixed with additional propylene glycol anti freeze from another manufacturer, but it may not be mixed with other chemicals to prevent reactions.

Was this review helpful to you?

Q: Does this product reduce the heat exchange efficiency of an in the floor system vs. water only in the system?

Asked by Ralph 13 years ago

Add your answer

* Required Field
-

Yes it does. I am not sure of the percentage of heat exchange efficiency loss, but it is substantial. Sent from my iPhone

Was this review helpful to you?

Q: Is this product FDA GRAS rated

Asked by Brad 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the Material Safety Data Sheet linked below. http://www.utilitychemicals.com/msds/18-450.pdf

Was this review helpful to you?

Q: Can this product be used in PEX tubing floor heating application?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it can be.

Was this review helpful to you?

Q: Can this product be used in hot water heating systems that use PEX tubing?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, it can.

Was this review helpful to you?

Q: If I use a 50/50 mix of water to anti-freeze, will I have to take into consideration the viscosity of this fluid when sizing other parts (pumps, boiler, etc.) of the system, or is the change in viscosity insignificant?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you will always have to do this whenever you add glycol to a system.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy