Shop Resideo Sale
Main product image of Powerhead for Stainless Manifold, 2-Wire
Magnifying glass
Hover image to zoom

Powerhead for Stainless Manifold, 2-Wire

Brand:
Viega
SKU:
15070
Rating:
(4)
Q&A:
(0)
Powerhead for Stainless Manifold, 2-Wire
Magnifying glass
Hover image to zoom
$61.58 each
In Stock
In Stock
Get 49 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Position
Normally Closed
Product Highlight: Voltage
24V

Description

–

Specifications

  • Voltage: 24VAC
  • Max Inrush Current: 300 mA for 2 minutes maximum
  • Operating Power: 1W
  • Closing/Opening Time: Approximately 3 minutes
  • Stroke: 4 mm
  • Actuating Force: 21lbs.
  • Weight: 5.29 oz.
  • Fluid Temperature: 32°F - 212°F
  • End Switch: Normally Closed
  • Micro Switch: 24VAC/0.5A
  • Switching Point: 2mm
  • Cable Length: 3.28'
  • Suitable for digital thermostat Model  2874.5US, manifold Model 2804, 2879, thermostat heat/cool non programmable Model  2878.6, thermostat heat/cool programmable Model  2878.7, thermostat multistage heat/cool programmable Model  2878.8, zone control
  • Model  2874.7US

Specs

–
Position:

Normally Closed

Application:

Zoning

Voltage:

24V

Operating Current:

75 mA

Stroke:

4 mm

Fluid Temperature Range:

32°F - 212°F

Type:

Accessory

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Manifold Ball Valve Set for Stainless Steel Manifolds (Set of 2)
SKU: 15056
Viega

Product Reviews

5 out of 4 reviews
100% would recommend this product
5
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Just what I needed!

Really fast shipping and the website is really easy to navigate.
Kurt
VT
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good replacement

works as it should. no issues
Mishka
Weston, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

works as expected

These heads have a more excellent feel than older ones [made by Viega]. Blue markings make it easier to see when the head is in the open position.
Mishka
Weston, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Why am I surprised to find correct advice and fast service?

I'm a retired builder, finishing a radiant heat system initiated 8 years ago. I'm not a big important customer to Supply House.com. Nevertheless, when I called, even using vocabulary that was incorrect, the person on the phone listened carefully to what I was trying to say, figured out what I needed, and I actually received it FedEx the next day. It worked. Good service. It ain't magic, but it is a delight when you stumble on it these days.
Don
East Hampton, New York
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy