Apply to be a TradeMaster!
Main product image of 1/2" PureFlow PEX x 3/8" OD Compression Angle Stop Valve, No Lead
Magnifying glass
Hover image to zoom

1/2" PureFlow PEX x 3/8" OD Compression Angle Stop Valve, No Lead

Brand:
Viega
SKU:
46025
Rating:
(1)
Q&A:
(1)
1/2" PureFlow PEX x 3/8" OD Compression Angle Stop Valve, No Lead
Magnifying glass
Hover image to zoom
$14.83 each
In Stock
In Stock
Get 20 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

This item replaces: 42025

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Material
Chrome Plated
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/8"

Description

–
For situations where the ViegaPEX tubing and fixture riser meet at a 90 degree angle, these chrome valves provide a 90 degree crimp connection and shut-off capability. ViegaPEX tubing requires a stainless steel insert stiffener (included) when making a connection with these fittings.

Zero Lead

Specs

–
Application:

Plumbing

Material:

Chrome Plated

Inlet Size:

1/2"

Outlet Size:

3/8"

Inlet Type:

PEX Crimp

Outlet Type:

OD Compression

PEX Size:

1/2"

Size:

1/2" x 3/8"

Valve Type:

Angle

Max Pressure (PSI):

200

Max Temp (F):

200°F

Fitting System Compatibility:

Clamp

Crimp

Tubing Compatibility:

PEX

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Inlet Size
Outlet Size
Inlet Type
Outlet Type
Size
CURRENT ITEM
Product Image of 1/2" PureFlow PEX x 3/8" OD Compression Angle Stop Valve, No Lead
1/2" PureFlow PEX x 3/8" OD Compression Angle Stop Valve, No Lead
SKU: 46025
(1)
1/2"
3/8"
PEX Crimp
OD Compression
1/2" x 3/8"
1/2"
3/8"
PEX Crimp
OD Compression
1/2" x 3/8"
1/2"
3/8"
PEX Crimp
OD Compression
1/2" x 3/8"
1/2" PEX Angle Stop (1/4 Turn) (Lead Free)
SKU: 81512PR-NL
1/2"
3/8"
PEX Crimp
OD Compression
1/2" x 3/8"

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I will buy this product again

Awesome service and awesome product. Keep up the good work.
Soulman
Apache Junction , Az
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Are these 1/4 turn or full turn stop valves? I am looking for Viega brand 1/4 turn for CRIMP style pex connections.

Asked by espiritiv 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

These stop valves are 1/4 turn operation and are compatible with crimp fittings.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy