Apply to be a TradeMaster!
Main product image of 3/8", 14 Port Zero Lead PEX Press Polymer MANABLOC (6 hot, 8 cold)
Magnifying glass
Hover image to zoom

3/8", 14 Port Zero Lead PEX Press Polymer MANABLOC (6 hot, 8 cold)

Brand:
Viega
SKU:
49142
Rating:
(0)
Q&A:
(1)
3/8", 14 Port Zero Lead PEX Press Polymer MANABLOC (6 hot, 8 cold)
Magnifying glass
Hover image to zoom
49142 has been discontinued
Discontinued September 28, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
14 Port MANABLOC without Port Adapters (6 Hot, 8 Cold)
Brand:
Viega
SKU:49610
(16)
Order by 6PM, receive 36 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Number of Outlets
14
Product Highlight: Lead Free
Yes
Product Highlight: Material
Polyphenylsulfone
Product Highlight: Fitting System Compatibility
PEX Press
Product Highlight: Tubing Compatibility
PEX

Description

–
Please Note:
  • Supply adapters must be purchased separately and are required to install this product.
  • Mounting straps are optional and are sold separately.
  • The 10-year warranty only applies if this MANABLOC is installed with all Viega products.
  • 53601: MANABLOC Supply End Cap does not come included and must be purchased separately.

Polymer PEX Press Manablocs provide a home-run distribution manifold for the plumbing system. These Manablocs utilize either 3/8" or 1/2" distribution lines. Each Manabloc comes factory pre-assembled with color coded hot and cold ports. All PollyAlloy PEX Press Manablocs include Press connections, drill templates, instruction guide, faceplate and port labels.

**Requires PEX Press Tool

**Important**
  • The MANABLOC plumbing system carries a maximum pressure/temperature rating of 100 psi @ 180°F. Excessive pressure to the MANABLOC will cause leaks.
  • Do not allow chemicals such as PVC glues or solder flux to come into contact with the MANABLOC. They will compromise the integrity of the MANABLOC and cause leaks.
  • Please consult the MANABLOC install instructions for a more comprehensive list of chemical materials that will cause harm to the MANABLOC plumbing system.

Specs

–
Port Size:

3/8"

Application:

Plumbing

Size:

3/8"

Number of Outlets (Cold):

8

Number of Outlets (Hot):

6

Number of Outlets:

14

Lead Free:

Yes

Material:

Polyphenylsulfone

Fitting System Compatibility:

PEX Press

Tubing Compatibility:

PEX

Connection Type:

PEX Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PEX Press x 1" MANABLOC Supply Adapter (Lead Free)
SKU: 49414
Viega

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Are the outlet ports available in 1/2" configuration instead of just 3/8". I am concerned that downsizing will reduce my water flow to each run and I really want maximum flow rate.

Asked by Speedy 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the 14 port press Manalboc is available with 1/2" ports: http://www.supplyhouse.com/Viega-49143-1-2-14-Port-Zero-Lead-PEX-Press-Polymer-MANABLOC-6-hot-8-cold

Was this review helpful to you?