Apply to be a TradeMaster!
Main product image of 1/2", 10 Port Zero Lead PEX Press Polymer Dual Temperature MiniBloc (4 hot, 6 cold)
Magnifying glass
Hover image to zoom

1/2", 10 Port Zero Lead PEX Press Polymer Dual Temperature MiniBloc (4 hot, 6 cold)

Brand:
Viega
SKU:
49410
Rating:
(1)
Q&A:
(1)
1/2", 10 Port Zero Lead PEX Press Polymer Dual Temperature MiniBloc (4 hot, 6 cold)
Magnifying glass
Hover image to zoom
$140.64 each
In Stock
In Stock
Get 8 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Number of Outlets
10
Product Highlight: Material
Polyphenylsulfone
Product Highlight: Lead Free
Yes
Product Highlight: Fitting System Compatibility
PEX Press
Product Highlight: Tubing Compatibility
PEX

Description

–

 Viega PEX Press Manifold w/ Smart Connect Feature, Zero Lead 


Features

  • For combination systems
  • Press connection
  • Color coded ports for hot and cold water


Components:

  • 1/4 turn valves, T-handle valve key.



Please Note:


**Important**

  • The MANABLOC plumbing system carries a maximum pressure/temperature rating of 100 psi @ 180°F. Excessive pressure to the MANABLOC will cause leaks.
  • Do not allow chemicals such as PVC glues or solder flux to come into contact with the MANABLOC. They will compromise the integrity of the MANABLOC and cause leaks.
  • Please consult the MANABLOC install instructions for a more comprehensive list of chemical materials that will cause harm to the MANABLOC plumbing system.

Specs

–
Application:

Plumbing

Port Size:

1/2"

Size:

1/2"

Number of Outlets:

10

Material:

Polyphenylsulfone

Lead Free:

Yes

Fitting System Compatibility:

PEX Press

Tubing Compatibility:

PEX

Connection Type:

PEX Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

Great service, great products
Tim
Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Can I use sharkbits push fittings on this manifold. is that possible?

Asked by Les 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. The connections at the MiniBloc are PEX press connections and cannot be swapped out for SharkBite push fittings. You would need a PEX press tool to press 1/2" PEX tubing to the ports.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy