Shop Resideo Sale
Main product image of 1/2", 24 Port PolyAlloy Crimp MANABLOC (9 hot, 15 cold)
Magnifying glass
Hover image to zoom

1/2", 24 Port PolyAlloy Crimp MANABLOC (9 hot, 15 cold)

Brand:
Viega
SKU:
50243
Rating:
(56)
Q&A:
(5)
1/2", 24 Port PolyAlloy Crimp MANABLOC (9 hot, 15 cold)
Magnifying glass
Hover image to zoom
Direct Replacement:
24 Port MANABLOC without Port Adapters (9 Hot, 15 Cold)
Brand:
Viega
SKU:49620
(17)
Order by 6PM, receive 96 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Material
Plastic
Product Highlight: Outlet Type
PEX
Product Highlight: Number of Outlets
24
Product Highlight: Lead Free
Yes
Product Highlight: Tubing Compatibility
PEX

Description

–
Please Note:
  • Requires Crimping Tool.
  • Supply adapters must be purchased separately and are required to install this product.
  • Mounting straps are optional and are sold separately.
  • The number of port adapters included will match the number of ports on the manabloc
  • The 10-year warranty only applies if this MANABLOC is installed with all Viega products.
  • 53601: MANABLOC Supply End Cap does not come included and must be purchased separately.

**Important**
  • The MANABLOC plumbing system carries a maximum pressure/temperature rating of 100 psi @ 180°F. Excessive pressure to the MANABLOC will cause leaks.
  • Do not allow chemicals such as PVC glues or solder flux to come into contact with the MANABLOC. They will compromise the integrity of the MANABLOC and cause leaks.
  • Please consult the MANABLOC install instructions for a more comprehensive list of chemical materials that will cause harm to the MANABLOC plumbing system.

PEX Crimp MANABLOCs provide a home-run distribution manifold for the plumbing system. These MANABLOCs utilize either 3/8" or 1/2" distribution lines. Each MANABLOC comes factory pre-assembled with color coded hot and cold ports.

Specs

–
Port Size:

1/2"

Fitting System Compatibility:

Clamp

Crimp

Material:

Plastic

Application:

Plumbing

Outlet Type:

PEX

Number of Outlets:

24

Number of Outlets (Cold):

15

Number of Outlets (Hot):

9

Lead Free:

Yes

Tubing Compatibility:

PEX

Warranty:

10 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Male NPT x MANABLOC Supply Adapter (Zero Lead)
SKU: 46646
Viega

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.71 out of 56 reviews
98% would recommend this product
4.71
out of 56 Reviews
98% would recommend this product
WRITE A REVIEW
5 star
77%
4 star
20%
3 star
2%
2 star
2%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

I was impressed, so far, so good.

Works great, and looks impressive. I didn't receive the labels with my manifold, but SupplyHouse sent them out to me via mail. I was very concerned with the tubing routing, which caused me more time and stress than necessary. After seeing other images on line, I should have just bundled the tubing together once they ran vertical, instead of having each tube occupy its own vertical run. I was running out of room on the side quickly with just a few runs. I mounted the manifold to plywood and used a 2x4 to mount the strain reliefs. The 2x is a bit too thick, and I probably should have reduced that thickness a bit. I really like the crimp version better than the compression fittings, I had zero leaks on all of my crimp connections. I only wish the 1/2 inch manifold fittings were metal instead of plastic, like the 3/4" fittings, they made me nervous, but I had zero problems.
VS

Most Liked Negative Review

Poor quality control

I have 1 hot and 5 cold spare ports on a brand new 24 port manabloc. These empty ports have not been touched but they are leaking and will not hold air under a 60psi pressure test. I am afraid to turn up the pressure any further. When the leaking valves are slightly turned the air stops bubbling momentarily but then quickly resumes their bubbling symphony. It's like playing whack a mole jiggling the all the leaking valves to get them to all stop at the same time. Before purchasing I read similar complaints on several building websites like building science, greenbuilding, etc. but decided to ignore the warnings thinking I wouldn't be one of the unlucky victims or poor quality control. I was wrong. Good luck if you decide to roll the dice like I did.
Showing 1-10 of 56 reviews

Yes

Quick and easy installation
Dave
Atco NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid product but a few annoyances

My home was conveniently built using Polybutelene in the last year it was legal. I decided to replace it with Pex and I decided to use a home run design. This is a solid product. Freezing temps aren't common here, but they do happen so being able to shut off the hose bibs is a nice feature. Pros: I love having shutoffs for each line All fittings can and should be hand tightened (see corresponding con). As long as the nipple is kept perfectly straight you will have no issues. Solid construction. Even though it is plastic it actually feels very solid. 4 integrated mounting holes make mounting easy Cons: The threads are super soft. Even for plastic these are soft. If you aren't careful you will cross thread the metal nuts. This is questionable design decision. Metal nuts on a plastic thread is just a bad idea. If the nipple, which is a separate piece is not kept absolutely level the threads bind and will not move. Do that a few times and the threads become unusable. I did this. However, I determined the threads do not actually retain water, the nipples do so I simply forced the nut until it held the nipple tight and it worked. Point number two is the fact that you need to piece this kit together. Although you choose the type of connectors for each outgoing line, there are no corresponding inlet pieces included. I knew this going in so I did buy them but if you know what type of connectors are on the out then they really should provide the in pieces. Further, they should provide you a cap or two just in case. Even if they charged another few dollars for the kit this would have been worth it for the convenience. Tip: The instructions tell you to put clamp the pipe on the nipple before attaching to the manifold. In every case when i did this the weight of the pipe was just enough to throw off the delicate positioning of the nipple as it was screwed in. I ended up placing the nipples and then sliding the pex over and crimping it.
JohnB2022
Durham, NC
4 years ago
Was this review helpful to you?

Great solution, but be REALLY careful with the threads

We used this to break out the manifold of PEX piping in our utility room. As far as cost goes, this really is the cheapest way to have a valve on every device. Despite being very careful, we cross threaded the bottom connection. I believe the threads are non-reinforced polypropylene which is very soft. Ultimately, I was able to cut away the first row of marred threads with a pocket knife and get the fitting to thread on, but wow that was close.
Michael
Metamora, IL
4 years ago
Was this review helpful to you?

Have used in multiple houses!

Perfect, user friendly, easy to install
Kelly
Johnson city
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Working well so far

I did a bunch of research before buying this and so far I think I made the right choice. I would recommend buying caps to block off unused ports. I am replacing galvanized one room at a time and even turned off the hot water ports weep. Service with supply house was and is fantastic. Lots of information on the site and fast shipping.
Dom
SLC,UT
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Replacement for existing manabloc, working ok so far
Kevin
Md.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So Far So Good

Everything working as it should, no leaks anywhere and relatively easy install.
Nathan
Denver, CO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

I'm very satisfied with Supply House.
Jay
Pentwater, MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use yourservice again.

Your service is great.. Ordered material and installed
na
Cape Coral,Fl
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Manabloc.

Everything worked great! Easy full house re plum did it over a weekend.
Ryan
Ripon Wisconsin
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

5 Questions
5 Questions
ASK A QUESTION

Q: Is there a way to connect 3/4" PEX to the manifold? Have only one line each hot and cold going upstairs for two bathrooms and washer.

Asked by rometz 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, there is not. That installation method is referred to as trunk and branch, which would defeat the purpose of using a home run manifold such as the Manabloc.

Was this review helpful to you?

Q: Can I use stainless steel clamps to connect instead of copper crimp rings?

Asked by Jason 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, you can.

Was this review helpful to you?

Q: Is there a way to use the ports as 3/8? I only really need 2 hot and 4 cold

Asked by dudecuda 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, you can purchase the adapters found at the following link to convert the ports 1/2" to 3/8". http://www.supplyhouse.com/Viega-50023-PolyAlloy-PEX-Crimp-Port-Adapter-3-8-PEX-Crimp-x-1-2-Port-Zero-Lead

Was this review helpful to you?

Q: What size is the main line coming in? Thanks.

Asked by Jessie 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Special supply adapters must be purchased in addition to the manabloc. They are available in 3/4" and 1" in several connection styles.

Was this review helpful to you?

Q: How does the 1/2" pex tubing attach to this manifold for the loop side?

Asked by Mgvette 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

they have crimp connections

Was this review helpful to you?