Apply to be a TradeMaster!
Main product image of 1/2" PEX Press x 1/2" Male 90° Elbow w/ Attached Sleeve (Zero Lead Bronze)
Magnifying glass
Hover image to zoom

1/2" PEX Press x 1/2" Male 90° Elbow w/ Attached Sleeve (Zero Lead Bronze)

Brand:
Viega
SKU:
92520
Rating:
(2)
Q&A:
(0)
1/2" PEX Press x 1/2" Male 90° Elbow w/ Attached Sleeve (Zero Lead Bronze)
Magnifying glass
Hover image to zoom
$11.50 each
BOX UP & SAVE 4%
$109.90 box of 10
$10.99 each
In Stock
In Stock
Get 89 Mon, Nov 23
Order by 6PM, receive Monday
Size: 
1/2"
1-1/2" x 1/2"1/2"3/4"1"1-1/4"1-1/2"1/2" x 3/4"3/4" x 1-1/4"3/4" x 1"1" x 1-1/4"
Thread Type: 
Male
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Bronze
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Lead Free
Yes

Specs

–
Thread Type:

Male

Size:

1/2"

Application:

Heating

Plumbing

PEX Size:

1/2"

Thread Size:

1/2"

Material:

Bronze

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" PEX Press x 1/2" Female Drop Ear Elbow w/ Attached Sleeve (Zero Lead Bronze)
SKU: 94520
Viega

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Almost good

Threads should end with a 1/4 inch of unthreaded area. So as to leave room for the tool to get around connector. As is if you thread in tight to radiator, you can't get the crimp tool to seat. Had to raise radiator crimp piece of pex on the 90 then thread on. Put in floor an use connector to continue. Cannot crimp after threading in. Caused holes in ceiling below or more holes in floor. Nice idea but caused me more time and money as holes were drilled after threading in connector. When pex placed in could not get a clean crimp.
John
Revere ma
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to use product

I used this product to hook up a tub/shower-it installed in a breeze and I appreciated how smoothly everything went for a first time installer.
Lock
Wellington, KS
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy