Apply to be a TradeMaster!
Main product image of 30 Port Polymer 1/2" PEX Crimp MANABLOC Package (Crimp Supply)
Magnifying glass
Hover image to zoom

30 Port Polymer 1/2" PEX Crimp MANABLOC Package (Crimp Supply)

Brand:
Viega
SKU:
CRIS050-49625PX
Rating:
(12)
Q&A:
(24)
30 Port Polymer 1/2" PEX Crimp MANABLOC Package (Crimp Supply)
Magnifying glass
Hover image to zoom
$331.59 each
In Stock
In Stock
Get 37 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
30
Product Highlight: Outlet Type
PEX
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Material
Plastic
Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Inlet Type
PEX Crimp

Description

–
Note: Image may not reflect actual product.

**Requires Crimping Tool**

This Convenient Complete Viega MANABLOC Plumbing Package with Port Adapters Includes the Following:
NOTE: Image depicts 14 port MANABLOC

**Important**
  • The MANABLOC plumbing system carries a maximum pressure/temperature rating of 100 psi @ 180°F. Excessive pressure to the MANABLOC will cause leaks.
  • Do not allow chemicals such as PVC glues or solder flux to come into contact with the MANABLOC. They will compromise the integrity of the MANABLOC and cause leaks.
  • Please consult the MANABLOC install instructions for a more comprehensive list of chemical materials that will cause harm to the MANABLOC plumbing system.

Specs

–
Port Size:

1/2"

Number of Outlets:

30

Number of Outlets (Cold):

18

Number of Outlets (Hot):

12

Application:

Plumbing

Type:

MANABLOC Package

Outlet Type:

PEX

Tubing Compatibility:

PEX

Material:

Plastic

Fitting System Compatibility:

Clamp

Crimp

Manifold Compatibility:

Manabloc

Inlet Type:

PEX Crimp

Inlet Size:

3/4"

Supply Connection:

Crimp

Loop Connection:

PEX Crimp

Warranty:

10 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

You May Also Need

2 Replacement Parts

MANABLOC Valve T-Handle (Key)
SKU: 50601
Viega
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.92 out of 12 reviews
100% would recommend this product
4.92
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 12 reviews

Best product for plumbing

Completely remodeled my log home and decided to give the manabloc a try. It worked perfectly and without any leaks. I will definitely use again.
Mike C
Starks, ME
6 years ago
Was this review helpful to you?

Easy Installation and Usage

This product was used to replumb our raised bungalow using 8 hot and 12 cold lines - still room for expansion with the 24 port. The kit had everything required to get it done. Instructions were fine for getting it mounted -- went with a surface mounting for it on 3/4 board. Make sure you have enough room around the Manabloc to permit your output lines to bend straight into the Manabloc. I could see how lines that are not straight may put a strain on the fittings. Hand tightened fittings, and not a leak to be seen. Make sure you spend some time planning out the input lines to the Manabloc as well --- if you have a cramped area like mine, you'll need to plan as supply lines only bend so much (and since it is PEX we want to use as few fittings as possible right? :-) ) Even pressure, and in fact we believe we see more pressure on some lines. Nice to have shutoffs for individual lines now as before had only the main water line shutoff for everything if work needed to be done. Excellent product.
Shamski
Sherwood Park, Alberta
15 years ago
Was this review helpful to you?

Great Product!!

I used the 24 port Manablock to replumb my house. Converted from galvanized steel and copper to PEX. Completed job in 10 Hrs. with me and a friend. We are not pros but very compitent. There was nothing like it that I could find online and the price was great!
Nathan
Rock Island, IL
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Manabloc is good

Pretty easy to install for a home owner first-timer. My application is for all new plumbing in old house. Unless you have access to a stud bay, you will have to construct a support structure out of plywood and 2x4s, drilling out support holes at each port fitting and at the manifold inlet/outlet in order to protect the somewhat fragile ports from any bending stress . Not hard to do, but plan accordingly! I mounted the 'unit' on bottom of joists on the basement ceiling. Also, order your caps for unused ports ahead of time. I was shorted one port fitting and it took a couple tries to fix - these are specific to this product and can't be purchase locally.
Darren
Portland, OR
15 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

PEX Tube, as expected

Yep, it worked as planned. Very flexible compared to stuff purchased at home centers, worked well. Re-ran entire house from manifold with PEX. Used regular brass fittings, and crimp rings/tool.
Andrew
Michigan
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

just about perfect

I just got done installing this in my house as we get ready for some major renovations. It works wonderfully, and the install was a SUPER easy. The valves in the manifold work smoothly, though they do not have positive stops. This took me all of ten seconds to train myself to get used to. If the key is horizontal, or close to it, it is on. If the key is vertical, or close to it, it is off. The connections for each line connect to the main body with a slide-in coupler with an O ring. This allows you to attach the coupler when the line is not connected to the manifold, so it is easy to connect and get in place. This is a good thing because the connectors end up VERY close. The mounting system for the manifold seemed very flimsy. It mounts on four small plastic feet. I choose to anchor every tube a few inches from the manifold. Using 1/2" PEX and snap in connnectors I ripped a two 2x boards to 15/16" and mounted them down each side of the manifold to hold my anchors. It worked perfectly. I would buy this unit again, and I would reccomend it to anyone looking to add control and pressure balancing to their house.
Rob B
South Bend, IN
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely a DIY Project!

Purchased the 14 port crimp manifold when I re-plumbed our lake cabin. Comes with an excellent set of instructions for mounting and showing how to run the lines. This was the first time I have ever used PEX plumbing and was amazed at how easy it is to do! The MANABLOC manifold is well made and had all the parts needed to connect the PEX lines to the manifold.
Kurt V
Jefferson City, MO
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Magnificent

We replaced our old copper with this and it is working fantastic. We can run a dish washer, washing machine, flush a toilet and wash out hands while having and shower with almost no change in pressure or temp change.
Kristian
Moose Jaw, SK
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy, flexible system

Used in a retro-fit project, changing 100 year old house over from galvanized to PEX. Manifold was easy to install and no connection drips at all.
SeattleCraftsman
Seattle, WA
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Love It!

It does just what we wanted it to do. Great product.
Al
St. Ignatius, MT
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

24 Questions
24 Questions
ASK A QUESTION

Q: Is there a way to convert one or two cold water connections to hot water?

Asked by Mark 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, there is no way to convert cold water connections to hot water connections or vice versa. If you need more hot ports you would need to get a larger size MANABLOC and use MANABLOC Port Caps (36204 for 3/8" or 36205 for 1/2") to cap off any unused ports.

Was this review helpful to you?

Q: Item CRIS-50143 says 14 port polymer pex crimp, I saw the question asked before but the answer was unclear. Are the port connectors made of brass(sku 46634), aka Brass Pex Crimp?

Asked by pex noob 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The included port fittings are polymer (plastic). The brass manabloc fittings are being discontinued.

Was this review helpful to you?

Q: What parts would I need if I'm running 3/4" copper in for the incoming water line so that it can connect directly to the manifold?

Asked by Russell 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

we would need more info, what type manifold, piping type and connection type

Was this review helpful to you?

Q: Can this item be used as a manifold for a radiant floor with 6 loops -feeding the warm water to the hot side and recovering the cooler water to the cold side? Water temp is approx. 100F.

Asked by MrBill 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The MANABLOC is designed for use with plumbing systems. For radiant heating manifold options please see here: http://www.supplyhouse.com/Radiant-Heat-Manifolds-258000

Was this review helpful to you?

Q: Does it matter which end is facing up when installed?

Asked by Simon 12 years ago

Add your answer

* Required Field
-

I'm certain you could mount this either way, The only thing would be feeding it out of the bottom... Wouldn't look "right", but I would think It'd function the same. ...Stickers would be upside down as well...

Was this review helpful to you?
-

You can't really tell from the picture, but one end has two openings (one for the hot water inlet and one for the cold water inlet) and the other end only has a single opening. That end is typically capped, but it can be uncapped if you desire to drain the entire system. But as for your question, it doesn't matter what the orientation is of the manifold. You can even install it sideways or at an angle if you so desire. Kurt Valentine Jefferson City, Missouri www.kurtvalentine.com

Was this review helpful to you?
-

I don't see any reason why it would. Most of the labels are attached after and the water should work fine in either direction.

Was this review helpful to you?

Q: Putting In summer home in Ozark, Mo.

Asked by Peach 13 years ago

Add your answer

* Required Field
-

This is the one I used, and I love it. Especially for a seasonal home, it has two neat benefits you might not have considered: 1) it's incredibly easy to drain the system for winter-just unscrew the bottom cold water inlet, open your faucets, and out it comes; 2) it might make your home less vulnerable to attack by copper scavengers. Other than that, everything is hand-tight only, so very easy to service. Ports have good design with O-rings, so nothing leaks. The only challenge I had was figuring out how to mount it to a flat basement wall, then run lines to it without putting strain on the ports. I ended up building a flat panel with a 2x4 frame on the back, and hung from the joists with 2x4's and lag bolts. To relieve stress on the ports, I screwed 2x4's parallel down both sides of the Manabloc, standing on the 2" edge. I bore holes through the wide side of the boards, lined up with each port, using the template provided. This arrangement simulates mounting the Manabloc between studs, and controls the routing and stress of the lines connecting to the ports. Once I got it mounted, running the lines was super fast and easy. Good luck!

Was this review helpful to you?

Q: When winterizing should I use RV antifreeze after I blow out line with air ?

Asked by Peach 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

An RV antifreeze (propylene glycol) solution can be used when winterizing the unit. Make sure you properly flush out the system after the winter.

Was this review helpful to you?

Q: How do you winterize the manifold ?

Asked by Peach 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Using compressed air is the most common method. There are not any major differences that apply to winterizing Manabloc systems as opposed to any other type of plumbing distribution system.

Was this review helpful to you?
-

Where is it located and why does it need to be winterized?

Was this review helpful to you?
-

Shut off the supply, keep all individual valves open. Open all faucets etc and drain manifold from bottom. Sent from my Verizon Wireless BlackBerry

Was this review helpful to you?

Q: Can I utilize Pro Pex expander fittings on the crimp connection ports?

Asked by Josh 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You would not be able to do this. Manablocs require proprietary fittings and there are no options for ProPEX outlet fittings.

Was this review helpful to you?

Q: This is for new construction - what is the most common supply connection? Crimp or NPT? What is the criteria for selecting Crimp or NPT Thanks

Asked by KB 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

They are probably equally common. Crimp adapters make more sense if if you are using PEX supply lines and have a crimping tool. Threaded adapters make more sense if you're using copper supply lines or you do not have a crimping tool or PEX press tool.

Was this review helpful to you?
-

I would recommend crimp if you have access to the crimping tools. Guy T. Stinson Stinson Co. LLC

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy