The Day Savers – A National Tradesmen Day Contest
Main product image of 36 Port Polymer 1/2" PEX Crimp MANABLOC Package (NPT Supply)
Magnifying glass
Hover image to zoom

36 Port Polymer 1/2" PEX Crimp MANABLOC Package (NPT Supply)

Brand:
Viega
SKU:
NPTS050-49630PX
Rating:
(0)
Q&A:
(12)
36 Port Polymer 1/2" PEX Crimp MANABLOC Package (NPT Supply)
Magnifying glass
Hover image to zoom
$393.54 each
In Stock
In Stock
Get 28 Thu, Sep 3
Order by today, receive Thursday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fitting System Compatibility
Clamp, Crimp
Product Highlight: Number of Outlets
36
Product Highlight: Material
Plastic
Product Highlight: Inlet Size
3/4"
Product Highlight: Inlet Type
MNPT
Product Highlight: Outlet Type
PEX

Description

Note: Image may not reflect actual product.

**Requires Crimping Tool**

This Convenient Complete Viega MANABLOC Plumbing Package with Port Adapters Includes the Following:


**Important**
  • The MANABLOC plumbing system carries a maximum pressure/temperature rating of 100 psi @ 180°F. Excessive pressure to the MANABLOC will cause leaks.
  • Do not allow chemicals such as PVC glues or solder flux to come into contact with the MANABLOC. They will compromise the integrity of the MANABLOC and cause leaks.
  • Please consult the MANABLOC install instructions for a more comprehensive list of chemical materials that will cause harm to the MANABLOC plumbing system.

Specs

Application:

Plumbing

Port Size:

1/2"

Fitting System Compatibility:

Clamp

Crimp

Type:

MANABLOC Package

Number of Outlets:

36

Number of Outlets (Cold):

22

Number of Outlets (Hot):

14

Loop Connection:

PEX Crimp

Material:

Plastic

Supply Connection:

Male NPT

Inlet Size:

3/4"

Inlet Type:

MNPT

Outlet Type:

PEX

Tubing Compatibility:

PEX

Manifold Compatibility:

Manabloc

Warranty:

10 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

PEX Ratchet Style Pipe Cutter (for Pipe up to 1")
SKU: PXTBCUT1
Bluefin
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Q&A

12 Questions
12 Questions
ASK A QUESTION

Q: Can I connect to the 3/4 NPT with a copper line or would this put to much stress on the manifold from expansion and/or contraction? If so how do you recommend connecting it.

Asked by TB 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the manabloc can be connected to a copper supply line without issue.

Was this review helpful to you?

Q: Can I surface mount the Manbloc on a suitably sized piece of 1/2" plywood attached to the garage wall? I would guess I would bring each pex pipe out into a plastic bend support, that would be screwed to the plywood, and turn up into the attic? Thanks.

Asked by Capt. Epsilon 13 years ago

Add your answer

* Required Field
-

We always attach our blocks to plywood usually 3/4 plywood. Three to four feet wide is best. Use a gentle bend as you connect to the block. We never use the premade bends at the block just use nail clips to secure the tubing to the plywood. It's pretty easy to make it look professional with the nail clips and leaving plenty of tubing to make the sweeps into the block. Rick

Was this review helpful to you?
-

Yes you can.I mounted mine to a piece of 3/4 plywood no problem

Was this review helpful to you?

Q: I have a zurn manifold that has 1 inch inlet. These only have a 3/4 inlet. I have a 1 inch supply line: . My problem is I'm afraid that the reduction from a 1 inch to 3/4 would not be a great choice. Please let me know if I am wrong here. I don't wanna have reduced flow due to smaller inlet. Thank you!!!!!

Asked by greektruck 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You can use MANABLOCs with 1" inlet lines. You just need to get 1" supply adapters (part 46656 for threaded) instead of the 3/4" ones included in this package.

Was this review helpful to you?
-

Much depends on water pressure. In a typical installation the reduction in flow is minimal. If you are concerned you can split the inlet and connect to both inlets in the manifold. Sent from my iPhone

Was this review helpful to you?
-

Won't be an issue with either pressure or volume. Rick

Was this review helpful to you?

Q: Would it be possible to include a flow diagram for the MANABLOC’s? I see two connections at one end and one at the other. Then, a few scenarios detailing the proper use would be nice.

Asked by Fressssh 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to page 11 of the document linked below. http://s3.pexsupply.com/manuals/1303922718433/54567_PROD_FILE.pdf

Was this review helpful to you?
-

The manifold I bought and installed was a larger size but i believe they are "plumbed" the same! The single inlet I placed at the bottom and used this for my cold water (well) inlet. The fitting then on the top on the cold water side (as indicated by the blue knobs) was used to feed the cold water to the water heater. The remaining fitting on the top (on The red handle side) was used to bring the hot water from the water heater back into the manifold. Hope this helps.

Was this review helpful to you?

Q: What needs to be done to a port that is not used?

Asked by Didactic Jim 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

All you need to do is close the valves on those ports, but you can also cap them off (using part 36205) for an extra layer of protection and to give the MANABLOC a more finished look.

Was this review helpful to you?
-

You can buy caps and they just screw in. It is as easy as it can get.

Was this review helpful to you?
-

Nothing needs to be done to the port that isn't used. The built in ball valve isolates it. Sent via DroidX2 on Verizon Wireless™

Was this review helpful to you?

Q: If I have a choice between the crimp or compression fittings , is one better than the other ? The unit will be drained for the winter months. Also, the water supply is spring water , & or well water. I'm planning on using an instant on hot water supply. I've heard that the hard water can corrode the element in the instant on water supply? Will the hard water effect the manifold? Thanks

Asked by frank 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The method of connection on the MANABLOC is more of a preference than anything else. Some people prefer crimp connections because they have the tools to use for it and others prefer compression connections because it requires no tools and because of familiarity. In regards to the instant hot water, many of those have stainless steel heat exchangers so they are very resistant to corrosion. Hard water should not have an adverse effect on the MANABLOC.

Was this review helpful to you?
-

I prefer to use crimp connections as it is a much faster install as long as you have the tool. As for hard water, we have extremely hard water and I have had no issue with this manifold in the year we have been using it. Typically hard water affects heating elements but not piping as much.

Was this review helpful to you?
-

Use crimp it's quick and easy and the tool is pretty inexpensive

Was this review helpful to you?

Q: I am installing a tankless hot water system.I have read the instruction manual on how to pressurize and bleed the air out of the system.The hot water tank actvates on pressure drop in system.Will I have trouble pressurizing and bleeding the air out of this manifold.I have read the instruction manual for this valve and it only says to make sure valves are open that are connected..

Asked by Cookie 14 years ago

Add your answer

* Required Field
- Another PexSupply Customer

You will not have any problem bleeding the air from the manifold. Keep in mind that whenever you install these they are always filled with air. Just open the valves and let the water fill the manifold and lines. Sent from my iPad

Was this review helpful to you?
- Another PexSupply Customer

As long as you bleed the individual lines that you have hooked up you should not have any problems. I used my manifold with a water heater and now with a tankless water heater and didn't have any issues bleeding the air, I just had to bleed it at each fixture in the house.

Was this review helpful to you?

Q: Can this be used with the clamp style connectors?

Asked by Refit1 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, the fittings that come with the crimp-style MANABLOC work with either copper crimp rings or stainless steel clamp rings.

Was this review helpful to you?

Q: Does it matter what brand of pex tubing/crimps I use with the manabloc manifolds?

Asked by diyer 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, it does not. Any brand should be compatible. You should use PEX tubing without an oxygen barrier that is approved for potable water use.

Was this review helpful to you?

Q: What is the difference between NPTS-36303 and NPTS-41303? I can't seem to locate the spec difference in the descriptions. thanks

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

NPTS-36303 is a compression MANABLOC package. It has compression fittings at its ports. The NPTS-41303 package has crimp connections at the ports.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy