Apply to be a TradeMaster!
Main product image of 3/4" x 4' (3/8" ID) Washing Machine Hose (Bagged)
Magnifying glass
Hover image to zoom
3/4" x 4' (3/8" ID) Washing Machine Hose (Bagged)
Magnifying glass
Hover image to zoom
$10.86 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
4' Length
Product Highlight: Size
3/4"
Product Highlight: Inside Diameter
3/8" ID
Product Highlight: Material
Rubber
Product Highlight: Connection Type
Female Hose Connection

Description

–
Features:
  • Individually bagged hoses are furnished with washers
  • Bagged hoses conform to the following:
    • 200 psi working pressure
    • 800 psi bursting
    • Up to 200°F

Specs

–
Length (Feet):

4'

Size:

3/4"

Inside Diameter:

3/8"

Material:

Rubber

Product Type:

Washing Machine Hose

Connection Type:

Female Hose

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Feet)
Size
Material
Product Type
Connection Type
CURRENT ITEM
Product Image of 3/4" x 4' (3/8" ID) Washing Machine Hose (Bagged)
3/4" x 4' (3/8" ID) Washing Machine Hose (Bagged)
SKU: 0802002
4'
3/4"
Rubber
Washing Machine Hose
Female Hose
4'
3/4"
PVC
Washing Machine Hose
Female Hose
4'
3/4"
Rubber
Washing Machine Hose
FNPT x FNPT

You May Also Need

3/4" x 6' (3/8" ID) Washing Machine Hose (Bagged)
SKU: 0802006
Wal-rich

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Warranty?

Asked by Gregory 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

That holds no manufacturer warranty but ours would be up to a year.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy