Apply to be a TradeMaster!
Main product image of 3/4" x 4' (1/2" ID) High-Capacity Washing Machine Hose (Bagged)
Magnifying glass
Hover image to zoom

3/4" x 4' (1/2" ID) High-Capacity Washing Machine Hose (Bagged)

Brand:
Wal-rich
SKU:
0802504
Rating:
(3)
Q&A:
(0)
3/4" x 4' (1/2" ID) High-Capacity Washing Machine Hose (Bagged)
Magnifying glass
Hover image to zoom
$33.72 each
In Stock
In Stock
Get 13 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
4' Length
Product Highlight: Size
3/4"
Product Highlight: Inside Diameter
1/2" ID
Product Highlight: Material
Rubber
Product Highlight: Connection Type
FNPT x FNPT Connection

Description

–
Features:
  • Individually bagged hoses are furnished with washers
  • Premium GOODYEAR Horizon Nylon-reinforced hose
  • 200 psi working pressure - 200°F rating

Specs

–
Length (Feet):

4'

Size:

3/4"

Inside Diameter:

1/2"

Material:

Rubber

Product Type:

Washing Machine Hose

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Feet)
Size
Material
Product Type
Connection Type
4'
3/4"
Rubber
Washing Machine Hose
FNPT x FNPT
4'
3/4"
PVC
Washing Machine Hose
Female Hose
4'
3/4"
Rubber
Washing Machine Hose
Female Hose

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Good buy!

The extra capacity stopped the new washer from banging every time the hot water was called for.
Mick
Albany, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I was wanting

I am using it on an outside water bib where I need continuous pressure on the hose. It is heavy duty and 1/2" id so it has the capacity that I will need. I am very happy with it.
Mark
KS
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price and excellent delivery

Company seems to be the up and coming business contact, lots of inventory and some great prices, but you still need to shop around.
Rich
Lockport, NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy