Apply to be a TradeMaster!
Main product image of 1-1/2" IPS Chrome Plated Steel Low Escutcheon (3" OD)
Magnifying glass
Hover image to zoom

1-1/2" IPS Chrome Plated Steel Low Escutcheon (3" OD)

Brand:
Wal-rich
SKU:
1610012
Rating:
(11)
Q&A:
(4)
1-1/2" IPS Chrome Plated Steel Low Escutcheon (3" OD)
Magnifying glass
Hover image to zoom
$0.80 each
BOX UP & SAVE 13%
$17.50 box of 25
$0.70 each
In Stock
In Stock
Get 98 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/2" IPS
Product Highlight: Material
Steel
Product Highlight: Outside Diameter
3" OD

Description

–
Low Eschutcheon

Specs

–
Finish:

Chrome

Size:

1-1/2" IPS

Material:

Steel

Application:

Plumbing

Outside Diameter:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" White PVC P-Trap w/ Threaded Weld PVC Adapter (3 Nuts)
SKU: TPV1150-3TA
Bluefin

Product Reviews

4.55 out of 11 reviews
91% would recommend this product
4.55
out of 11 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
82%
4 star
9%
3 star
0%
2 star
0%
1 star
9%
WRITE A REVIEW

Most Liked Positive Review

Great product!

Perfect for dressing up the pipe poking through the wall. It fits snuggly on 1/2 inch brass pipe and doesn't spin like others I have used. I'll be using these room now on. Low cost and work perfectly! 😊
VS

Most Liked Negative Review

Not happy. Says 1/2" but is 7/8"

The title and package states 1/2" but there were very large 7/8".
Showing 1-10 of 11 reviews

I love this item

Everything I buy from supply house never disappoints
Patrick Crorkin
Bronx
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Top quality product.

When buying plumbing products on line I am always concerned we might get inferior products but Supply House always delivers top quality products at a competitive price!
Guardian
Georgia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great!!!

Great sales & customer service
Rich
Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outstanding customer support

As expected. Great product, fits perfectly over 1/2" copper pipe
RP
Las Vegas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great inventory, great price

shipping is fast
kukui
arizona
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quality made product, at a great price

Fits right over the nipple and dresses up the finishing work
Paul The Plumber
Brooklyn,N.Y.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will definitely buy again

Great item, great company. Never used them before, and pleasantly surprised. 5*
Jim
NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Escutcheon

Rare size perhaps. Deducted a star because there shouldn't be any escutcheons that aren't stainless in my opinion.
Gringo Starr
NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not happy. Says 1/2" but is 7/8"

The title and package states 1/2" but there were very large 7/8".
Butler
Texas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be ordering for a long time

Love your products and delivery time is excellent
Andrew
Ellenwood Ga
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: Does the 3/8" IPS Chrome Plated Steel Low Escutcheon (2-1/2" OD) SKU:1610002 works for 1/2'' CPVC pipe?

Asked by nikosbaltimore 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse.com Team

The inside diameter (ID) of this escutcheon is 3/8" IPS (iron pipe straight) not 1/2". the 1/2" pipe would be too big to fit in this item. You could potentially use SKU 1610004 for $0.30 found here: https://www.supplyhouse.com/Wal-rich-1610004-1-2-IPS-Chrome-Plated-Steel-Low-Escutcheon-2-1-2-OD-5263000-p

Was this review helpful to you?

Q: Will this work with 1/2" PEX?

Asked by Mike 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Adam

Mike, No it would not. PVC is the same size as IPS, and CTS and PEX have the same measurements, so you would need: https://www.supplyhouse.com/Wal-rich-1611004-1-2-CTS-Chrome-Plated-Steel-Low-Escutcheon-2-1-2-OD

Was this review helpful to you?

Q: Will this escutcheon slip over 1" iron pipe? Do I need to go with the 1 1/4" escutcheon for this application? Thank you, Steve

Asked by Steve 14 years ago

Add your answer

* Required Field
-

Ips mean iron pipe size.. So yes 1" ips will slip over 1" black pipe

Was this review helpful to you?
-

Steve, Yes, the 1" IPS stands for "Iron Pipe Size" Randy

Was this review helpful to you?
-

yes. ips=iron pipe size

Was this review helpful to you?
-

Yes, It will fit over bare pipe only.

Was this review helpful to you?

Q: I'm ooking for a box of escutcheon for 1/2" cu pipe. I'm also going to order 16 chrome angle stops or a box. I I need to trim out three baths and a kit.

Asked by john 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This part is designed for steel pipe (brass, galvanized). It will be too big for copper pipe.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy