Apply to be a TradeMaster!
Main product image of 3/4" Double Check Valve Assembly (007M3-QT)
Magnifying glass
Hover image to zoom

3/4" Double Check Valve Assembly (007M3-QT)

Brand:
Watts
SKU:
0062020
Rating:
(47)
Q&A:
(6)
3/4" Double Check Valve Assembly (007M3-QT)
Magnifying glass
Hover image to zoom
0062020 has been discontinued
Discontinued May 14, 2025
This product was discontinued by the manufacturer.

Non-Potable Water Applications

This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Direct Replacement:
3/4" 007M3-QT-FZ Double Check Valve Assembly w/ Freeze Sensor Connectivity
Brand:
Watts
SKU:T062020
(47)
Order by today, receive 3 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Material
Cast Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection
Product Highlight: Min Temp (F)
33°F Min Temp
Product Highlight: Max Temp (F)
180°F Max Temp

Description

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 0063231 is recommended.

Maximum Working Pressure: 175psi (12.06 bar).
Series 007 Double Check Valve Assemblies prevent the backflow of contaminated water into the potable water supply. It consists of a bronze (1/2 to 2 in) or fused epoxy coated cast iron (2 1/2 to 3 in) body construction that is easy to maintain and service. Series 007 is ideal at referenced cross-connections identified as non-health hazard applications. Check with local inspection authorities for installation requirements.

Specs

Product Type:

Backflow Preventer

Application:

Plumbing

Size:

3/4"

Material:

Cast Bronze

Max Pressure (PSI):

175

Connection Type:

Female Threaded

Min Temp (F):

33°F

Max Temp (F):

180°F

Height:

4"

Features:

1/4 Turn Ball Valves

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Size
CURRENT ITEM
Product Image of 3/4" Double Check Valve Assembly (007M3-QT)
3/4" Double Check Valve Assembly (007M3-QT)
SKU: 0062020
(47)
3/4"

You May Also Need

4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.94 out of 47 reviews
100% would recommend this product
4.94
out of 47 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
94%
4 star
6%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 47 reviews

Flawless

Install as per expected , the unit works and its Watts which is a solid choice.
Lance a lot
Santa Cruz
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/4 Lead Free Double Check Valve

Well made, Easy to install.
Semperfi2sg
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great reliable valve

I know I can count on the Watts brand. Watts in my 40+ years doing plumbing has Never Failed me.
Dafreud
Willits, Ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Versatile mixing valve

Good product with easy install. Can be installed upside down or horizontally. Versatile
Josephine The plumber
New York, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best

This company is the best
Adam
Nyc
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Used on wter service aon a ice machine,Install was very easy.
plumos
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Backflow assembly for sprinkler system

Very fast shipping. It works, that's what matters
noname
Hailey, ID
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Very good product
Shamal
Lilburn GA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

This product is doing what I thought it should do.
Chris
Nashua, NH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product at right price

Fire sprinkler line
Jorge
Belleville Nj
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: Can this backflow valve be mounted vertically???

Asked by Lou 5 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Lou! The Series LF007 can be mounted horizontally or vertically. However you must check with your local authority having jurisdiction regarding the approval for vertical orientation and any other installation requirements.

Was this review helpful to you?

Q: Does this valve meet the American Water Works Association Standard C-510 so it can be tested annually to meet EPA backflow prevention requirements for a community water system?

Asked by Steve 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

This valve meets the following standards, ASSE, AWWA, IAPMO, CSA, UPC Approved by the Foundation for Cross-Connection Control and Hydraulic Research at the University of Southern California.

Was this review helpful to you?

Q: I have this system already yet I am in need of an 'O' ring for it...unfortunately I misplaced the original. Where would I purchase an 'O' ring for this backflow preventer?

Asked by Alicia 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Both the cover and seat o-rings for this assembly can be obtained as part of the complete rubber parts repair kit (item 0887040).

Was this review helpful to you?
-

I tried Lowe's & other stores. My O ring was damaged. My back flow meter serviceman keeps in stock O ring for ¾" check valve. I believe he charged me $ 3.50. This is in Charlotte, NC. Charlie Modi

Was this review helpful to you?

Q: I plan on using this double check valve on a water powered sump pump backup system. Does the insertion of this valve reduce the water pressure? Since the performance depends on the water pressure, I am concerned about reducing the pressure.

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, you can expect to lose between 8 and 15 psi across a backflow preventer.

Was this review helpful to you?

Q: I have a febco 805y will this preventer work on my system

Asked by natch 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

According to the manufacturer, the Watts 007M1-QT can replace the FEBCO 805Y. They are both Double Check assemblies and both perform the same function. The direct replacement for the FEBCO 805Y is the FEBCO 850.

Was this review helpful to you?

Q: I'm ready to blow out my sprinkler system. Is there any water that could freeze in the valve during the winter? How do I prevent frozen waterin the valve?

Asked by golf4man 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The most common practice is to use an air compressor to blow out all the lines and make sure all the valves are open while doing this.

Was this review helpful to you?