Pros, Join Our TradeMaster Program!
Description
**Lead Free

Series 007 Double Check Valve Assemblies prevent the backflow of contaminated water into the potable water supply. It consists of a bronze (1/2 to 2 in) or fused epoxy coated cast iron (2 1/2 to 3 in) body construction that is easy to maintain and service. Series 007 is ideal at referenced cross-connections identified as non-health hazard applications. Check with local inspection authorities for installation requirements. Maximum Working Pressure: 175psi (12.06 bar).
Read more
Specs
Product Type:
Backflow Preventer
Application:
Plumbing
Size:
1/2"
Material:
Cast Bronze
Max Pressure (PSI):
175
Lead Free:
Yes
Min Temp (F):
33°F
Connection Type:
Female Threaded
Max Temp (F):
180°F
Height:
4-5/8"
Features:
1/4 Turn Ball Valves
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

35 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.