Shop Watts
Main product image of 1" Press Isolation Pump Flange Valve with Rotating Flange
Magnifying glass
Hover image to zoom

1" Press Isolation Pump Flange Valve with Rotating Flange

Brand:
Watts
SKU:
0069001
Rating:
(0)
Q&A:
(0)
1" Press Isolation Pump Flange Valve with Rotating Flange
Magnifying glass
Hover image to zoom
$66.98 each
In Stock
In Stock
Get 29 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Brass
Product Highlight: Port Type
Full Port
Product Highlight: Max Temp (F)
400°F Max Temp
Product Highlight: Min Temp (F)
-40°F Min Temp

Description

–
The 1" IPFX-Press is a full port isolation pump valve which features a swivel flange and press end connections. This flanges allows for the installer to position the handle of the valve in an optimal orientation for use.

Features:
  • Lever Handle
  • Swivel Flange
  • Press Connection
  • Leaded Valve
Specifications:
  • Actuation: No
  • Assembled Dry: Yes
  • Balance Stop Plate: No
  • Ball Material: Brass
  • Body Finish: Brass
  • Body Material: Brass
  • Buy American Act Compliant: NO
  • Control Type: Lever Handle
  • EAN: 098268185843
  • Inlet Connection Size: 1"
  • Inlet Connection Type: Flanged joint
  • Maximum Temperature-Fahrenheit: 400
  • Minimum Temperature-Fahrenheit: - 40
  • Outlet Connection Size: 1"
  • Outlet Connection Type: Press
  • Seat Material: PTFE
  • Series: IPFX
  • Stem Packing Material: PTFE
  • Stem Shaft: Material Brass
  • Stem Type: Bottom Loaded Blowout Proof
  • Valve Style: 2-piece
  • WOG Rating: 600 PSI

Specs

–
Size:

1"

Max Temp (F):

400°F

Min Temp (F):

-40°F

Connection Type:

Press

Material:

Brass

Type:

Isolation Flange

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
1"
Press
Brass

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy