Apply to be a TradeMaster!
Main product image of 3/4" Press Isolation Pump Flange Valve with Rotating Flange
Magnifying glass
Hover image to zoom

3/4" Press Isolation Pump Flange Valve with Rotating Flange

Brand:
Watts
SKU:
0069000
Rating:
(0)
Q&A:
(0)
3/4" Press Isolation Pump Flange Valve with Rotating Flange
Magnifying glass
Hover image to zoom
$62.75 each
In Stock
In Stock
Get 19 Mon, Nov 23
Order by today, receive Monday
Size: 
3/4"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Press Connection
Product Highlight: Material
Brass
Product Highlight: Port Type
Full Port
Product Highlight: Max Temp (F)
400°F Max Temp
Product Highlight: Min Temp (F)
-40°F Min Temp

Description

–
The 3/4" IPFX-Press is a full port isolation pump valve which features a swivel flange and press end connections. This flanges allows for the installer to position the handle of the valve in an optimal orientation for use.

Features:
  • Lever Handle
  • Swivel Flange
  • Press Connection
  • Leaded Valve
Specifications:
  • Actuation: No
  • Assembled Dry: Yes
  • Balance Stop Plate: No
  • Ball Material: Brass
  • Body Finish: Brass
  • Body Material: Brass
  • Buy American Act Compliant: NO
  • Control Type: Lever Handle
  • EAN: 098268185843
  • Inlet Connection Size: 3/4"
  • Inlet Connection Type: Flanged joint
  • Maximum Temperature-Fahrenheit: 400
  • Minimum Temperature-Fahrenheit: - 40
  • Outlet Connection Size: 3/4"
  • Outlet Connection Type: Press
  • Seat Material: PTFE
  • Series: IPFX
  • Stem Packing Material: PTFE
  • Stem Shaft: Material Brass
  • Stem Type: Bottom Loaded Blowout Proof
  • Valve Style: 2-piece
  • WOG Rating: 600 PSI

Specs

–
Size:

3/4"

Max Temp (F):

400°F

Min Temp (F):

-40°F

Connection Type:

Press

Material:

Brass

Type:

Isolation Flange

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Material
CURRENT ITEM
Product Image of 3/4" Press Isolation Pump Flange Valve with Rotating Flange
3/4" Press Isolation Pump Flange Valve with Rotating Flange
SKU: 0069000
3/4"
Press
Brass

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy