Apply to be a TradeMaster!
Main product image of 3/8" LFUSG-B-M2 Under Sink Guardian Thermostatic Mixing Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/8" LFUSG-B-M2 Under Sink Guardian Thermostatic Mixing Valve (Lead Free)

Brand:
Watts
SKU:
0204143
Rating:
(10)
Q&A:
(1)
3/8" LFUSG-B-M2 Under Sink Guardian Thermostatic Mixing Valve (Lead Free)
Magnifying glass
Hover image to zoom
0204143 has been discontinued
Discontinued January 25, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
3/8" LFUSG-B-M3 Under Sink Guardian Thermostatic Mixing Valve (Lead Free)
Brand:
Watts
SKU:0204152
(1)
Order by today, receive 265 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Connection Type
Compression x Compression Connection
Product Highlight: Size
3/8"
Product Highlight: Max Temp (F)
120°F Max Temp
Product Highlight: Min Temp (F)
80°F Min Temp
Product Highlight: Temperature Range (F)
80°F - 120°F
Product Highlight: Min Pressure (PSI)
30 PSI

Description

Series LFUSG-B Under Sink Guardian Thermostatic Mixing Valves are used in commercial and residential applications to mix hot and cold water in under-the-sink installations to minimize the risk of accidental scalding. It consists of a Lead Free brass body construction with 3/8 in. male compression connections and quick-connect, check valves, tamper resistant locking nut and integral strainer with 40 mesh stainless steel screens to filter out debris. Series LFUSG-B uses a thermostat to control hot and cold water temperature, and dual check valves to protect against cross flow.

Features:
  • Lead Free Brass body construction
  • Installs easily between the stop valves and faucet
  • Includes tamper resistant locking nut to prevent accidental misadjustments
  • Built in check valves prevent migration of hot water to cold and cold water to hot water piping
  • Provided with cap for three port application
  • Integral strainer with 40 mesh stainless steel screens to filter out debris.

Applications:
  • The unit is intended for under sink installation to control the hot water temperature and minimize the occurrence of accidental scalding. The water temperature must be adjusted by the installer using a thermometer to measure the hot water at the faucet outlet. Maximum temperature of 105F is recommended.

Specs

Application:

Point of Use

Connection Type:

Compression x Compression

Connection Method:

Compression

Size:

3/8"

Min Pressure (PSI):

30

Max Pressure (PSI):

150

Min Flow (GPM):

0.5

Material:

Brass

Temperature Range (F):

80°F - 120°F

Max Temp (F):

120°F

Min Temp (F):

80°F

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Connection Type
Connection Method
Size
Min Pressure (PSI)
Max Pressure (PSI)
Compression x Compression
Compression
3/8"
30
150
Compression x Compression
Compression
3/8"
30
150

You May Also Need

12" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
SKU: BFC12
Bluefin

Product Reviews

4.9 out of 10 reviews
100% would recommend this product
4.9
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
10%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 10 reviews

Easy install

Easy install. Easy to adjust.
Tim
Denver, CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

I chose it to let me use a non-temperature mixing faucet in my retirement home. this residence must have a state approved temperature limiting hot water output. Installation and function is brilliant. It is accurate and consistent in use. I set it to 110 degrees.
Don
Norris, Tennessee
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked out well

Installed two of these to serve lavatories in public restrooms. Fast delivery. Reasonable price. Easy to install and temperature was easy to lock in. I liked the mounting holes to secure them up under the fixture.
Plumber Dave
SW Montana
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works Great, Easy install

This mixing valve works great. There is a bit of temperature overshoot and undershoot when you first switch it on. I need to wait a few seconds before putting my hands in the warm water. Even with the brief overshoot on temperature, the water doesn't get hot enough to hurt. The 3/8" lines fit both my new 3/8" OD hose and my existing hose from 15 years ago. The temperature was easy to adjust to 97°F (using a digital oven thermometer to provide feedback).
Engineer
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast ship, works great

Replaces one that conked out, so installed quickly. Dialled it up to temp for warming baby bottles, holds temp. Arrived two days before predicted date. Fast purchase, ship, works, the trifecta.
Scott
Suburban St. Paul
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Used this product for a jacuzzi tub for protection from the hot water !
Plumbing
Md
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Childs sink needs tempering

Installed a childs sink next to kitchen sink and needed to temper the hot water. This worked great. 3/8 connections to existing valves made it a breeze to install. Cost effective, fast install and easy to adjust water temperature.
Blue
MA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as intended

Would recommend using brass lines not pex. Pex lines were hard to curve between supply stops the valve and valve to the bottom of faucet. I would only use this again if required by code or a concern with scalding.
Jimco
Tampa, FL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great mixer

I had recently done a Combi boiler install and the folks loved the performance of their new unit. They were enjoying their hot showers and good supply of hot water. They had one issue come up though, there was a sink in there finished basement that was part of a daycare center and they were required to lower the hot water temp to that sink. Not wanting to miss out on those nice hot showers we decided to toss in this mixing valve. Super Simple install with extra set of flexible supply tubes right there under the sink, no cutting or soldering any pipes, it is very easy to adjust, and it works perfectly, I monitored the output with a very sensitive fluke thermometer, held steady.
Johnny g
Northwest CT.
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy install, easy and safe adjustment of temp

Installed this under residential sink with 2 handle faucet. Did not want to convert to one handle faucet, but did not want to always have to use both handles. Wanted to just turn on Hot (Warm) faucet, and not worry about getting too hot. Now it is perfect. Hot handle can be turned on, and once it is to temp, the valve begins mixing cold in to keep temp from exceeding max. Adjustment under sink with screwdriver is easy, and seems to hold well (hasn't needed readjustment). This keeps from needing to lower max temp for whole house. Wanted to keep hot water at laundry sink, kitchen sink, and for shower, without installing a whole house tempering valve or reducing water heater setting (standard gas heater). Items needed for install: Likely two extra supply lines for connecting from valve to supply stops. I ended up using supply lines and short pieces of copper tube/ferrules to complete installation.
Andrew W
South Lyon, MI
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How do you install this mixing valve under the sink? Is there instruction that come with it with diagrams.I like to fix things myself if in can then paying a plumber to do it.

Asked by sherry 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The installation manual can be found here on Watts' site : http://media.wattswater.com/2915886.pdf

Was this review helpful to you?