Apply to be a TradeMaster!
Main product image of 12" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom

12" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)

Brand:
Bluefin
SKU:
BFC12
Rating:
(4)
Q&A:
(0)
12" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
Magnifying glass
Hover image to zoom
$3.24 each
BOX UP & SAVE 17%
$268.00 box of 100
$2.68 each
In Stock
In Stock
Get 4,087 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Length (Inches): 
12"
Connection Type: 
Compression x FIP
Compression
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8" x 1/2"
Product Highlight: Material
Stainless Steel
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
Compression x FIP Connection

Specs

–
Connection Type:

Compression x FIP

Application:

Faucet

Type:

Braided

Size:

3/8" x 1/2"

Material:

Stainless Steel

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Connection Type
Application
Type
Size
Material
CURRENT ITEM
Product Image of 12" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
12" Braided Stainless Steel Hose Faucet Connector (3/8" Compression x 1/2" FIP)
SKU: BFC12
(4)
Compression x FIP
Faucet
Braided
3/8" x 1/2"
Stainless Steel

You May Also Need

Product Reviews

3 out of 4 reviews
50% would recommend this product
3
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Stay away

I purchased these in bulk quantity to save $ and what a mistake that was. A large percentage of them leaked and when my employees complained enough I reached out to supplyhouse.com to return the remaining amount and they wouldn't take them back due to the purchase date. Bogus product. Bogus company to deal with. The warranty should start when the product is installed. Shame on you Supplyhouse for not standing behind your product. If I behaved that way I'd be out of business.
Tim
Boston
10 months ago
Was this review helpful to you?

I Would Not Buy Again

I Hate Writing Negative Reviews But These Supply Lines Are Hit And Miss. Installed A Center Set Faucet. Had A Leak From The Bottom(where The Nut And Washer Meet. Grabbed Another. Leaked From The Top. Grabbed Another And Leaked Again From The Bottom. I Did Not Over Tighten. Not Sure Of Other Products This Company Makes (Blufin) Never Again Using These Supply Lines. Just Frustrating. Sticking To Fluidmaster
DukeBerg
Rochester NY
2 years ago
Was this review helpful to you?

Brand name quality—great price

Replaced some old rusting supplies. These worked great. Both ends had very smooth threads and started and tightened easily. Old fashioned quality.
Ralphco
N Califn
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy again

fit perfectly, easy to install
tony
sayre,pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy