Shop Watts
Main product image of TB1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator
Magnifying glass
Hover image to zoom

TB1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator

Brand:
Watts
SKU:
0386421
Rating:
(28)
Q&A:
(3)
TB1156F 1/2" Bronze High Capacity Feed Water Pressure Regulator
Magnifying glass
Hover image to zoom
$148.80 each
In Stock
In Stock
Get 122 Fri, Oct 30
Order by today, receive Friday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bronze
Product Highlight: Connection Type
FNPT Union x FNPT Connection
Product Highlight: Size
1/2"
Product Highlight: Temperature Range (F)
212°F Max

Description

–
"Do not use this item for any installation or repair of potable water applications. This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only."

This Bronze High Capacity Feed Water Pressure Regulator is for use in commercial and residential hydronic heating systems to fill the boiler and piping system with water, and to maintain water pressure in the system at all times. It also provides make-up water to the system in the event of system leaks. It consists of a bronze body construction with NPT threaded inlet and outlet connections, a tight seating check valve, purge lever for manual purging, and a stainless steel strainer.

Features:
  • Bronze valve body with threaded inlet connection
  • Tight seating check valve
  • Purge lever for manual purging
  • High capacity
  • Stainless steel strainer to protect the valve disc from fouling

Specs

–
Connection Type:

FNPT Union x FNPT

Size:

1/2"

Material:

Bronze

Application:

Heating

Max Inlet Pressure:

100 PSI

Temperature Range (F):

212°F Max

Pressure Range:

10 to 25 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Size
Material
FNPT Union x FNPT
1/2"
Bronze
FNPT Union x FNPT
1/2"
Cast Iron

You May Also Need

BBFP, 1/2" IPS Backflow Preventer
SKU: 0063190
Watts
1/8" Hy-Vent
SKU: 400-4
Taco

Product Reviews

4.93 out of 28 reviews
100% would recommend this product
4.93
out of 28 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
7%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 28 reviews

Exact replacement

Easy replacement when removing the exact same model, you will most likely have to remove the existing Nipple and Union and use the new one. So just be aware of that
Tc
NYC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good quality, definitely worth buying.

Replaced feed valve on home hot water boiler.
Besve
Madawaska,maine
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service

They had the parts I needed at a reasonable price. Also delivered in a timely fashion.
Bob
Sloansville, NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Quality product great price works great
Mark
Coraopolis, Pa.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great price

Nice to be able to order this valve and have this quality valve delivered to my door at an excellent price.
Jim Handyman
Green River, Wyoming
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

would buy again

High quality water feed that was easy to install after watching a DIY video on youtube.
MrBretts
Upstate, NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Arrived fast and fit perfectly Thanks
Bob
Frederick, Maryland
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality product for a reasonable price

Great fit , easy install, holds steady pressure. If I were to need any more parts for my boiler I'm definitely calling Supplyhouse!
Metaltwister
Indiana
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1/2" Watts Bronze Boiler Feed Regulator

Easy to order, great price, fast careful shipping, am a happy customer
Erndog
Warren,mi
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great!

Does just what it is supposed to do.
Jim
Nokesville, VA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Where is the adjusting screw to lower pressure?

Asked by Tom 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Tom. Remove the fast fill lever cap, and loosen the lock nut. To raise the reduced pressure - slowly turn the adjusting screw clockwise until the system gauge indicates the pressure required. To lower the reduced pressure - turn the adjusting screw counterclockwise. After completing adjustments, tighten the lock nut and replace the fast fill lever cap.

Was this review helpful to you?

Q: 40 psi?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit can be tested at up to 100psi, but is only rated for use between 10psi and 25psi.

Was this review helpful to you?
- Fred

12-15 psi

Was this review helpful to you?

Q: which direction do you turn to reduce the pressure ? Clochwise or counter-clockwise .

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

You need to turn the adjusting screw counterclockwise. See the bottom of page 1 of the Installation Instructions ( http://s3.pexsupply.com/manuals/1249544554380/Watts-BronzePressureReg-Installation.pdf ) for more information.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy