Shop Limited Time Deals
Main product image of 1" LF909QT Lead Free Bronze RPZ Assembly
Magnifying glass
Hover image to zoom

1" LF909QT Lead Free Bronze RPZ Assembly

Brand:
Watts
SKU:
0391009
Rating:
(2)
Q&A:
(2)
1" LF909QT Lead Free Bronze RPZ Assembly
Magnifying glass
Hover image to zoom
0391009 has been discontinued
Discontinued May 24, 2023
This product was discontinued by the manufacturer.
Suggested Alternative:
1" LF909QT-FS Lead Free RPZ Assembly
Brand:
Watts
SKU:F391009
(0)
Order by today, receive 8 by Thursday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Size
1"
Product Highlight: Lead Free
Yes
Product Highlight: Material
Bronze
Product Highlight: Max Pressure (PSI)
175 MAX PSI
Product Highlight: Connection Type
Female Threaded Connection

Description

Watts LF909 Lead Free Reduced Pressure Zone Assemblies prevent the reverse flow of polluted water from entering into the potable water supply due to backsiphonage and or backpressure. It consists of a bronze body construction, bronze ball valve shutoffs, and bronze test cocks. Watts 909 features a patented "air-in/water-out" design principle for protection during emergency combined backsiphonage and backpressure conditions. It is ideal for health hazard cross-connections or for containment at the service line entrance. Check with local water authorities for installation requirements. Maximum Working Pressure: 175psi (12.06 bar).

Specs

Size:

1"

Product Type:

Backflow Preventer

Material:

Bronze

Water Temperature:

180°F Intermittent

33°F to 140°F Continuous

Max Pressure (PSI):

175

Lead Free:

Yes

Features:

1/4 Turn Ball Valves

Weight (lbs):

15 lbs

Connection Type:

Female Threaded

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Compare Similar Products

Brand
Size
Lead Free
CURRENT ITEM
Product Image of 1" LF909QT Lead Free Bronze RPZ Assembly
1" LF909QT Lead Free Bronze RPZ Assembly
SKU: 0391009
(2)
1"
Yes

You May Also Need

9 Replacement Parts

Relieve Valve Repair Kit for 2-1/2" & 3" 909 RPZ
SKU: 0794081
Watts
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Watts RPZ assembly works great.

Watts RPZs are dependable products. Each RPZ has perform as expected during yearly audits.
WD2015
Texas
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Watts RPZ assembly works great.

Watts RPZs are dependable products. Each RPZ has perform as expected during yearly audits.
WD2015
Texas
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: do you need a air gap with this model

Asked by bob 14 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The air gap fitting is not required to be used with the 909. It will however direct the flow from small nuisance discharges to the drain line outlet to a floor drain. The air gap fitting for the 1 909QT is the 909AGC (0881376). It will have a 1 female NPT outlet.

Was this review helpful to you?

Q: can these assemblies be installed vertically?

Asked by fred 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, they can.

Was this review helpful to you?