Shop Watts
Main product image of LFFBV-3C-M1, 4" Full Port Threaded Ball Valve, Lead Free
Magnifying glass
Hover image to zoom

LFFBV-3C-M1, 4" Full Port Threaded Ball Valve, Lead Free

Brand:
Watts
SKU:
88005699
Rating:
(0)
Q&A:
(0)
LFFBV-3C-M1, 4" Full Port Threaded Ball Valve, Lead Free
Magnifying glass
Hover image to zoom
$1,115.87 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Size: 
4"
1/4"3/8"1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"
Connection Method: 
Threaded

This item replaces: 0555096

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days
Want it Sooner?
4" Full Port Threaded Ball Valve (Lead Free)
Brand:
Bluefin
SKU:BVT400
(264)
Order by 6PM, receive 103 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Series LFFBV-3C-M1 and LFFBVS-3C-M1 Lead Free* 2-Piece, Full Port, Brass Ball Valves are designed for use in commercial and industrial applications for a full range of liquids and gases. They’re constructed for reliable performance with a fluorocarbon elastomer stem O-ring that prevents stem leaks, a bottom-loaded blowout-proof stem, and an adjustable stem packing gland. LFFBV-3C-M1 models have threaded end connections. LFFBVS-3C-M1 models have solder end connections. Available in sizes 1/4 to 4 inch.

Features
  • Construction is Lead-Free* forged copper silicon alloy body and adapter
  • The ball is machined chrome-plated Lead-Free* brass
  • Certified to NSF/ANSI standard 61/8
  • Valves comply to MSS-SP-110 standard

Specs

–
Size:

4"

Max Pressure (PSI):

125

WOG:

400

Material:

Brass

Valve Construction:

2 piece

Handle Style:

Lever

Connection Type:

FNPT x FNPT

Connection Method:

Threaded

Thread Type:

Female

Features:

Standard

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Max Pressure (PSI)
WOG
Material
Valve Construction
CURRENT ITEM
Product Image of LFFBV-3C-M1, 4" Full Port Threaded Ball Valve, Lead Free
LFFBV-3C-M1, 4" Full Port Threaded Ball Valve, Lead Free
SKU: 88005699
4"
125
400
Brass
2 piece
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy