Apply to be a TradeMaster!
Main product image of LFFBV-3C-M1, 1-1/2" Full Port Threaded Ball Valve, Lead Free
Magnifying glass
Hover image to zoom

LFFBV-3C-M1, 1-1/2" Full Port Threaded Ball Valve, Lead Free

Brand:
Watts
SKU:
88005695
Rating:
(4)
Q&A:
(2)
LFFBV-3C-M1, 1-1/2" Full Port Threaded Ball Valve, Lead Free
Magnifying glass
Hover image to zoom
$63.75 each
In Stock
In Stock
Get 23 Mon, Nov 23
Order by today, receive Monday
Size: 
1-1/2"
1/4"3/8"1/2"3/4"1"1-1/4"1-1/2"2"2-1/2"3"4"
Connection Method: 
Threaded

This item replaces: 0555106

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
FNPT x FNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Series LFFBV-3C-M1 and LFFBVS-3C-M1 Lead Free* 2-Piece, Full Port, Brass Ball Valves are designed for use in commercial and industrial applications for a full range of liquids and gases. They’re constructed for reliable performance with a fluorocarbon elastomer stem O-ring that prevents stem leaks, a bottom-loaded blowout-proof stem, and an adjustable stem packing gland. LFFBV-3C-M1 models have threaded end connections. LFFBVS-3C-M1 models have solder end connections. Available in sizes 1/4 to 4 inch.

Features
  • Construction is Lead-Free* forged copper silicon alloy body and adapter
  • The ball is machined chrome-plated Lead-Free* brass
  • Certified to NSF/ANSI standard 61/8
  • Valves comply to MSS-SP-110 standard

Specs

–
Size:

1-1/2"

WOG:

600

Max Pressure (PSI):

150

Material:

Brass

Connection Method:

Threaded

Connection Type:

FNPT x FNPT

Thread Type:

Female

Handle Style:

Lever

Valve Construction:

2 piece

Features:

Standard

Lead Free:

Yes

Port Type:

Full Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
WOG
Max Pressure (PSI)
Material
Connection Method
1-1/2"
600
150
Brass
Threaded
1-1/2"
600
175
Brass
Threaded

You May Also Need

Product Reviews

3 out of 4 reviews
50% would recommend this product
3
out of 4 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
25%
4 star
25%
3 star
0%
2 star
25%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Had 2 Fail

I've Bought 2, And Had 2 Fail Within A Few Months. Not Worth It
Northside Mike
Chicago
1 years ago
Was this review helpful to you?

leaking new valve?

I replaced a leaking gate valve with a new ball valve. It leaks a bit less now
Dave
Jefferson
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good solid valve.

The Watts ball valve looks to be well-made (Watts products have a good reputation with me) and the SupplyHouse price was "right". Good website, easy to navigate. Fast delivery. I have not actually put these particular valves into service yet, as I am waiting for another install to be complete. But they appear to be comparable to other Watts valves that I have installed and used without any problems.
ED
South Florida
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Reasonable price for ball valve

Used on tank drain line.
DP
Fanwood, NJ
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is this valve rated for natural gas?

Asked by Sean 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, refer to the product specs here for the list of gas approvals : http://s3.supplyhouse.com/product_files/0555106%20-%20Watts%20-%20Product%20Overview.pdf

Was this review helpful to you?

Q: Are the Watts full port ball valves USA or Foreign made? Thanks

Asked by Dave 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The Watts products are made in the USA.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy