Apply to be a TradeMaster!
Main product image of 1" Press Full Port Ball Valve w/ Drain & Reversible Handle (Lead Free)
Magnifying glass
Hover image to zoom

1" Press Full Port Ball Valve w/ Drain & Reversible Handle (Lead Free)

Brand:
Webstone
SKU:
80614W
Rating:
(1)
Q&A:
(0)
1" Press Full Port Ball Valve w/ Drain & Reversible Handle (Lead Free)
Magnifying glass
Hover image to zoom
$94.37 each
In Stock
In Stock
Get 36 Tue, Oct 6
Order by today, receive Tuesday

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Connection Type
Press x Press Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
Yes
Product Highlight: Port Type
Full Port

Description

–
Webstone H-80614W 1" Press Full Port Ball Valve w/ Drain & Reversible Handle (Lead Free)

Note: Image depicts 1-1/4" size

Features
  • Hi-Flow Hose Drain
  • Adjustable Packing Gland
  • Reversible Handle
  • Lead Free

Specs

–
Size:

1"

Features:

Hose Drain

Connection Type:

Press x Press

Connection Method:

Press

Material:

Brass

Handle Style:

Lever

Lead Free:

Yes

Port Type:

Full Port

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Features
Connection Type
Connection Method
Material
Webstone
1"
Hose Drain
Press x Press
Press
Brass
1-1/2"
Hose Drain
Press x Press
Press
Brass
1"
Hose Drain
Press x Press
Press
Brass
1-1/4"
Hose Drain
Press x Press
Press
Brass

You May Also Need

1" Press Full Port Forged Brass Uni-Flange Isolator Flange
SKU: 81404HV
Webstone

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent

Very high quality and price seems reasonable for the usefulness of this valve. Very satisfied
Plumber12
Kennebunkport Me
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy