Apply to be a TradeMaster!
Main product image of 1" Threaded Isolator Flange with Drain
Magnifying glass
Hover image to zoom

1" Threaded Isolator Flange with Drain

Brand:
Webstone
SKU:
40414
Rating:
(14)
Q&A:
(6)
1" Threaded Isolator Flange with Drain
Magnifying glass
Hover image to zoom
$70.66 each
In Stock
In Stock
Get 5 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow

MANUALS (3)

Product Overview

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1" Connection
Product Highlight: Material
Brass
Product Highlight: Size
1"
Product Highlight: Used With
2 Bolt Flanged Circulator Pumps

Description

–
Webstone H-40414 1" Threaded Isolator Flange with Drain

Note: This product comes with a Wing style "T" handle, mounting nuts and bolts. This product no longer comes with a lever handle.

Webstone Isolation Flanges with Drain are designed for residential and commercial use with all 2 bolt flanged circulator pumps. The unitary construction of the brass body and flange provide strength and versatility for any application where a pipe and flange meet. This valve is the only choice to use in a closed system where a large port drain and fill valve is required.

Specs

–
Size:

1"

Features:

Drain

Connection Size:

1"

Material:

Brass

Connection Type:

Threaded

Type:

Isolation Flange

Used With:

2 Bolt Flanged Circulator Pumps

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Features
Connection Size
Material
Connection Type
CURRENT ITEM
Product Image of 1" Threaded Isolator Flange with Drain
1" Threaded Isolator Flange with Drain
SKU: 40414
(14)
1"
Drain
1"
Brass
Threaded
1"
Drain
1"
Brass
Threaded

You May Also Need

Product Reviews

4.71 out of 14 reviews
92% would recommend this product
4.71
out of 14 Reviews
92% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
0%
3 star
0%
2 star
0%
1 star
7%
WRITE A REVIEW

Most Liked Positive Review

Perfect isolation valves!

Since you would have to buy flanges to install a circulation pump, (in order to save some money) use these isolators which will allow you to be able to remove the Circ pump from the system, and replace it if necessary, with minimal effort. Though I haven't had to use them for that yet, they were real helpful when I was draining and filling and refilling the system a number of times while fixing other problems.
VS

Most Liked Negative Review

I would NOT buy this product again

Installed a new stainless steel pump in a loop with these isolation flanges. They lasted about 1 1/2 weeks and one of the flanges snapped in half, water sprayed and leaked all over the floor, damaged some electronic controls on the wall and the pump seized up. Something like a $500 mistake using these flimsy things. Buy something made of heavier construction. Pump and flanges were mounted in the standard vertical position.
Showing 1-10 of 14 reviews

Definitely will buy again!

Make the project go smoothly!!
Melvin
Nutley, NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

These flanges help with service and filling
Duddles 58
Rapid City sd
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

YES

Makes for a easy install with areas that have less room
Raymond
Pennsylvania
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

This isolation valve was identical to the faulty one it replaced so installation was no problem. Delivery was within a couple days after ordering.
Ken
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Versatile flange

Allows for pump isolation and access to the system. Allows an external pump to circulate the system during pump replacement. Better than isolation flange and purge-and-fill valve separately.
Bob'syourUncle
Western Washington
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would NOT buy this product again

Installed a new stainless steel pump in a loop with these isolation flanges. They lasted about 1 1/2 weeks and one of the flanges snapped in half, water sprayed and leaked all over the floor, damaged some electronic controls on the wall and the pump seized up. Something like a $500 mistake using these flimsy things. Buy something made of heavier construction. Pump and flanges were mounted in the standard vertical position.
Luke
Michigan
7 years ago
Was this review helpful to you?

Great flange

Make my work easy. I love it.
ISJ
Millville, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this product.

Quality product and easy to use.
Dave
Baldwin, N.Y.
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Fit

High quality and perfect fit for Taco $ Grundfos circulators. For about what you would pay for a ball valve you get the benefits of purge/drain port which you attached your garden hose to. Spend a few dollars now and never worry again about how to purge the air out of your loop !
Kap
Auburn, Mass
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Product

Very useful for long term boiler operation
mike the coal miner
Morgantown WV
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

6 Questions
6 Questions
ASK A QUESTION

Q: This item comes in a package of two, correct?

Asked by Jose I. 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

This is 1 individual isolator flange. Thank you.

Was this review helpful to you?

Q: Does the drain connect to the threaded end or the flange end? The picture makes it look like it connects to the threaded end.

Asked by Bruce 13 years ago

Add your answer

* Required Field
-

The pump will connect/mate up to the flange ends of the valves; the female ends of the valves are the inlet/outlet from the pump, connecting to the piping coming in and out; the capped male fittings are for “garden” hose connections used to fill/drain your system. These valves work very well for this set-up and save you a few extra fittings/connections. Nice way to isolate/flush/fill a system using standard female garden hose connections. Scott

Was this review helpful to you?

Q: will this flange work on a taco 0013 pump ?

Asked by mike 13 years ago

Add your answer

* Required Field
-

Yes

Was this review helpful to you?
-

Yes they will work with most of Taco and Grundfoss circulators‎. Thank you, Vitaly Fendel

Was this review helpful to you?
-

I would think yes. The taco website says the 0013 has universal flange dimensions.

Was this review helpful to you?

Q: could fit these flanges with Taco Pump 005, 007 series?

Asked by plumberchoice 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, these flanges are compatible with Taco 005 and 007 circulators.

Was this review helpful to you?

Q: Is the drain port threaded? Does the cap thread on? If so what size threads, can a boiler drain be threaded in place of cap.

Asked by cv 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The cap has 3/4" threads. You can thread a line there, but you may not get much flow.

Was this review helpful to you?

Q: How long is this valve? 1 1/4" Ips isolater valve. Webstone. Thanks for your help.

Asked by Kathy 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The length of this valve is 4".

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy