Apply to be a TradeMaster!
Main product image of 1-1/4" Threaded Isolator w/ MF Drain & Rotating Flange - High Velocity
Magnifying glass
Hover image to zoom

1-1/4" Threaded Isolator w/ MF Drain & Rotating Flange - High Velocity

Brand:
Webstone
SKU:
41415HV
Rating:
(0)
Q&A:
(0)
1-1/4" Threaded Isolator w/ MF Drain & Rotating Flange - High Velocity
Magnifying glass
Hover image to zoom
$154.44 each
In Stock
In Stock
Get 1 Fri, Nov 20
Size: 
1-1/4"
3/4"1"1-1/4"1-1/2"2"
Connection Type: 
Threaded
Features: 
Drain & Rotating Flange

MANUALS (1)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Connection Size
1-1/4" Connection
Product Highlight: Size
1-1/4"

Description

–
Webstone H-41415HV 1-1/4" Threaded Isolator w/ MF Drain & Rotating Flange - High Velocity

Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. For potable water applications 41415WHV is recommended.

FP BR Ball Valve - with adjustable packing gland, nuts & bolts - 600 WOG

Specs

–
Size:

1-1/4"

Features:

Drain & Rotating Flange

Connection Size:

1-1/4"

Connection Type:

Threaded

Type:

High Velocity

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy